Shop All Cookware
Barebones Living
Barebones All-in-One Cast Iron Skillet, 12in
Mfr # CKW-318
Zoro # G209762386
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Height 4
- Color Black
- Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-318
- Zoro # G209762386
- UPC # 819665013184
- Country of Origin China
- Category Cookware
Dimensions
Width | 20 |
Height | 4 |
Length | 18 |
Details
Item | All-In-One Cast Iron Skillet - 12 in |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE PRO Filter, Coffee, Basketstyle, PK250 (CPF250)
- EVERPURE Ecp1-20 Ind Shr (255485-43)
- TRAULSEN Sensor, Cabinet Temperature (60069-02)
- CARLISLE FOODSERVICE Extra Large Sponge, 8-1/4"x4-1/4", PK24 (36550100)
- BAREBONES LIVING Barebones All-in-One Cast Iron Grill, Dutch Oven for Camping and Outdoor Cooking (CKW-312)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 6in (CKW-315)
- BAREBONES LIVING Barebones Cast Iron Flat Pan (CKW-314)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 10in (CKW-317)
- BAREBONES LIVING Cast Iron Skillet - 10in (CKW-302)
- BAREBONES LIVING Polished Cast Iron DO - 4 qt (CKW-327)
- CONCORD Stainless Steel Stock Pot w/Steamer Basket, 80 Quart (S80-BAK)
- Barebones Living Cookware