Shop All Cookware
Barebones Living
Barebones All-in-One Cast Iron Skillet, 10in
Mfr # CKW-317
Zoro # G609762429
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Height 4
- Color Black
- Length 12.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barebones Living
- MFR # CKW-317
- Zoro # G609762429
- UPC # 819665013177
- Country of Origin China
- Category Cookware
Dimensions
Width | 17 |
Height | 4 |
Length | 12.25 |
Details
Item | All-In-One Cast Iron Skillet - 10 in |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI Avanti Built-In DishWasher, Stainless Steel (DWF24V3S)
- HOBART Relay (87714-42-1)
- ANTUNES Lubricant, Lubit-8 (2140152)
- HOBART Sensor (00-913135-00225)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 12in (CKW-318)
- BAREBONES LIVING Barebones Cast Iron Flat Pan (CKW-314)
- BAREBONES LIVING Polished Cast Iron DO - 4 qt (CKW-327)
- BAREBONES LIVING Cast Iron Skillet - 10in (CKW-302)
- BAREBONES LIVING Barebones All-in-One Cast Iron Grill, Dutch Oven for Camping and Outdoor Cooking (CKW-312)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 6in (CKW-315)
- MIRRO Mirro 12" Saute Pan (MIR-E7970794)
- Barebones Living Cookware