Shop All Ice Melt
Bare Ground
Mag Plus liquid deicer, 2.5 gallon pail
Mfr # BG-2.5P
Zoro # G612329800
product price: $29.25
/ea
$29.25
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
- Brand Bare Ground
- MFR # BG-2.5P
- Zoro # G612329800
- UPC # 632272205007
- Country of Origin United States
- Category Ice Melt
Description
The 2.5 gallon pail of Bare Ground's award-winning all-natural anti-snow/deicing Mag Plus liquid means you'll shovel less this winter! Bare Ground liquid is environmentally safe, bio-degradable, water soluble, non-staining and non-toxic to people, plants, pets and livestock. It's safe on all surfaces too! You can dilute it with water in a 50:50 mixture and spray directly on trees and delicate shrubs to prevent breakage due to ice and snow accumulation. Why shovel snow and ice when you can easily spray on Bare Ground Mag Plus liquid deicing solution? Reducing the hard physical work of shoveling means fewer sore muscles and less likelihood of heart strain. This 2.5 gallon pail, at 30 lbs, is just the right size for small and big areas alike. No shelf life limitation means you can save whatever you don't use!
Restrictions
- Hazardous material
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
- RV DESIGNER RV Designer E221 Grab Handle - Chrome, 10" (E221)
- WILD DELIGHT Birdfood Gourmet 8# (368080)
- ZORO SELECT Rotating Sewer Nozzle, Size 4.5, 3600 psi, GPM @ 3000 PSI: 3.9 (MLRSN14045)
- ECHO 16" 58V 4.0Ah Chain Saw (CCS-58VBT)
- BARE GROUND 1000Lb Skidded Supersack Of Calcium Chloride Pellets W/ Traction Granules (CCPSG-1000)
- BARE GROUND Shoe Grip (BGSG-1)
- BARE GROUND 40Lb Box Of Calcium Chloride Pellets (BGCCP-40)
- BARE GROUND 50Lb Bag Of Calcium Chloride Pellets Pallet 50, 48PK (BGCCP-50P)
- BARE GROUND Bolt Liquid Calcium Chloride 275 gallon skidded tote (BGB-275TC)
- BARE GROUND 50Lb Bag Of Tri-Blend Coated Granular Ice Melt W/ Calcium Chloride Pellets Pallet 45, 45PK (BGCSCA-50P)
- SOLO Ice Melt, Granular, 50 lb. Carton, -5 F (CSOL050BX-GR)
- Bare Ground Ice Melt