Bare Ground MCC-64R 0.5 gal Just Scentsational Red Bark Mulch Colorant Concentrate - Half Gallon
Mfr # MCC-64R
Zoro # G604158760
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # MCC-64R
- Zoro # G604158760
- UPC # 632272123622
- Country of Origin China
- Category Sprayer Accessories
Description
Just Scensational's Gallon Concentrate Red Bark Mulch Colorant is a permanent dye which restores color of old faded mulch. This concentrated colorant for mulch turns old weathered and bleached mulch to a bright brand new look. It's water-based, easy to apply, extremely durable, looks natural. It works very well as a permanent colorant on both natural and rubber based mulch. Mix concentrate with as high as 10 parts of water. Easily apply with most spray equipments. Product can stain concrete and other hard surfaces when dry, please use drop cloths and measures to prevent unwanted over-spray. Permanently restores color of old faded mulch. Contain no hazardous materials, safe for the environment. This product is environmentally for people, plants & pets. Dries fast, water-resistant when dry and will resist fading.
Specifications- Color: Red
- Gallon: 0.5 gal
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALA-PT ALA-PT APCB13 Aladdin No-Niche Skimmer Basket (APCB13)
- BARKER Barker 24130 Auto-Drain Valve for RV Black or Gray Water Tanks - 3" (24130)
- OREGON Mower Blade (91-938)
- LOGO BRANDS TCU Journey Backsack (215-64J)
- FIMCO Check Valve Knob and Diaphram (7771891)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure Spray Guns (7.901.103)
- WESTWARD Hopper Screen (TT31067G)
- TOMAHAWK POWER Washer Gasket Spare Part for TCS6.5 Concrete Sprayer (TCS6.5-FELTWR)
- SOLO Solo Cylinder Assembly (4073190)
- JACTO Jacto Sprayer Replacement Chamber Cover (942680)
- FLOWZONE 115 PSI High/Variable Pressure Circuit Board (FZRAFJ)
- Bare Ground Lawn Sprayers & Accessories