Bare Ground MCC-32R Just Scentsational Bark Mulch Colorant Concentrate Quart - Red
Mfr # MCC-32R
Zoro # G204045521
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # MCC-32R
- Zoro # G204045521
- UPC # 632272123592
- Country of Origin China
- Category Sleeping Bags & Cots
Description
Just Scentsational's 1 quart Concentrate Red Bark Mulch Colorant is a permanent dye which restores color of old faded mulch. This concentrated colorant for mulch turns old weathered and bleached mulch to a bright brand new look. It's water-based, easy to apply, extremely durable, looks natural. It works very well as a permanent colorant on both natural and rubber based mulch.
Mix concentrate with as high as 10 parts of water. Easily apply with most spray equipments. Product can stain concrete and other hard surfaces when dry, please use drop cloths and measures to prevent unwanted over-spray. Permanently restores color of old faded mulch. Contain no hazardous materials, safe for the environment. This product is environmentally for people, plants & pets. Dries fast, water-resistant when dry and will resist fading.
Features- It's water-based
- Easy to apply
- Extremely durable
- Looks natural
- It works very well as a permanent colorant on both natural and rubber based mulch
- Color: Red
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBS Insect Shield Insect Repellent Wipes, 8 x 10, White, PK100 (91401)
- COLLOMIX Bucket Cart, 60 in. H (BC 17)
- TECUMSEH Filter (30727)
- AFTERMARKET Trimmer Head fits 25-2 Fits Stihl Trimmers FS86 FS90 FS100 FS110 FS130 FS250 FS5 (TMU43-0016)
- KAMP-RITE TENT COT Camper Sleeping Bag, 25 Degree, 19x13x13" (SB520)
- PROPAC COT COVER, DISPOSABLE (L4201)
- PROPAC ARMY COT (L2021)
- DISC-O-BED 2XL with 2 Side Organiziers; Black (30507BO)
- COLEMAN SLEEPING COT 75"" X-FRAME (2000020274)
- DISC-O-BED Disc-Bunk with 2 Organizers, Tan (19803BO/TAN)
- SNUGPAK Large Dri-Sak Original in Coyote Brown (TGSP-80DS01CB-LG)
- Bare Ground Sleeping Bags & Cots