Bare Ground MCC-128BRN Just Scentsational Bark Mulch Colorant Concentrate Gallon - Brown
Mfr # MCC-128BRN
Zoro # G004158797
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # MCC-128BRN
- Zoro # G004158797
- UPC # 632272123660
- Country of Origin China
- Category Lawn Mower Accessories
Description
Just Scentsational's One Gallon Concentrate Brown Bark Mulch Colorant is a permanent dye which restores color of old faded mulch. This concentrated colorant for mulch turns old weathered and bleached mulch to a bright brand new look. It's water-based, easy to apply, extremely durable, looks natural. It works very well as a permanent colorant on both natural and rubber based mulch.
Mix concentrate with as high as 10 parts of water. Easily apply with most spray equipments. Product can stain concrete and other hard surfaces when dry, please use drop cloths and measures to prevent unwanted over-spray. Permanently restores color of old faded mulch. Contain no hazardous materials, safe for the environment. This product is environmentally for people, plants & pets. Dries fast, water-resistant when dry and will resist fading.
Features- It's water-based
- Easy to apply
- Extremely durable
- Looks natural
- It works very well as a permanent colorant on both natural and rubber based mulch
- Color: Brown
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Muffler for John Deere Tractor M MT MC MI 40 320 330 /AM364T (1417-4605)
- GLOBAL INDUSTRIAL Industrial Push Sweeper 32 Cleaning Width Black and Yellow (442972)
- PROGRESSIVE DYNAMICS Progressive Dynamics PD9260CV Inteli-Power 9200 Series Converter/Charger with Charge Wizard - 60 Amp (PD9260CV)
- DIAL MFG Evaprt Cooler Motor 115V (2204)
- SWISHER Blade Set, 3 pcs., 3293 (11932)
- MTD Twin Bagger, 38 In. and 42 In. Rider (OEM-190-180A)
- BRIGGS & STRATTON Bail Cable (7101861MA)
- MTD Knob-Wing 1/4-20 X (720-05066A)
- A & I PRODUCTS WHEEL-TURF, 4.1X3.5X4, TAN, FP 10" x10" x4.1" (A-B1WL28)
- AMERICAN YARD PRODUCTS Electric Clutch Kit (414737)
- NGK SPARK PLUGS NGK Spark Plug, BPR4ES (130-938)
- Bare Ground Lawn Mower Accessories