Bare Ground MCC-128BL Just Scentsational Bark Mulch Colorant Concentrate Gallon - Black
Mfr # MCC-128BL
Zoro # G804158805
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # MCC-128BL
- Zoro # G804158805
- UPC # 632272123677
- Country of Origin China
- Category Lawn Mower Accessories
Description
Just Scentsational's One Gallon Concentrate Black Bark Mulch Colorant is a permanent dye which restores color of old faded mulch. This concentrated colorant for mulch turns old weathered and bleached mulch to a bright brand new look. It's water-based, easy to apply, extremely durable, looks natural. It works very well as a permanent colorant on both natural and rubber based mulch.
Mix concentrate with as high as 10 parts of water. Easily apply with most spray equipments. Product can stain concrete and other hard surfaces when dry, please use drop cloths and measures to prevent unwanted over-spray. Permanently restores color of old faded mulch. Contain no hazardous materials, safe for the environment. This product is environmentally for people, plants & pets. Dries fast, water-resistant when dry and will resist fading.
Features- It's water-based
- Easy to apply
- Extremely durable
- Looks natural
- It works very well as a permanent colorant on both natural and rubber based mulch
- Color: Black
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Wheel (209322GS)
- GRILLPRO Spatula Bbq Stainless Stl 20In (43109)
- MARINCO Marinco P15-30 EEL ShorePower Pigtail Adapter - 15A Male to 30A Female (P15-30)
- LOGO BRANDS Atlanta Falcons 9x9 Side Panel (602-48)
- MTD Kit Service 4-Way (753-08391)
- BILLY GOAT Easy Fill/Drain Jug, For MFR. NO. AET48 (361100)
- E-Z-GO Battery Wiring Kit, 6 ga., 36V, TXT (608457)
- OREGON Ball Bearing (45-010)
- BBQ INNOVATIONS Push-Reel Lawn Mower (BB1739008)
- MTD Bag Asm-Csv Craft (664-04039A)
- LEGACY LATCH REPAIR KIT - PART (LMRP005018)
- Bare Ground Lawn Mower Accessories