Bare Ground MCBPS-1BRN Just Scentsational Bark Mulch Colorant Preloaded Battery Powered Gallon Sprayer - Brown
Mfr # MCBPS-1BRN
Zoro # G504158822
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # MCBPS-1BRN
- Zoro # G504158822
- UPC # 632272123516
- Country of Origin China
- Category Sprayer Accessories
Description
Just Scentsational's Battery powered sprayer with 1 Gallon Brown Bark Mulch Colorant is a permanent dye which restores color of old faded mulch. This ready to use colorant for mulch turns old weathered and bleached mulch to a bright brand new look. It's water-based, easy to apply, extremely durable, looks natural. It works very well as a permanent colorant on both natural and rubber based mulch.
Easily apply with most spray equipments. Product can stain concrete and other hard surfaces when dry, please use drop cloths and measures to prevent unwanted over-spray. Permanently restores color of old faded mulch. Contain no hazardous materials, safe for the environment, people, plants and pets. One Gallon battery sprayer included. Dries fast, water-resistant when dry and will resist fading.
Features- It's water-based
- Easy to apply
- Extremely durable
- Looks natural
- It works very well as a permanent colorant on both natural and rubber based mulch
- Color: Brown
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTK5)
- MARQUEE PROTECTION Inch Fire Poker 1/2 Thick American Steel - Black Finish (MA2628434)
- SCOTTS LAWN MOWER PUSH-REEL 14"" (304-14S)
- TENAX Safety Fence, 4 ft. H, Orange, 50 ft. L (64090204)
- IK SPRAYERS Multi 1.5 & Pro 2 Nozzles (81771871)
- CHAPIN Home Plus 2 L Hand Held Multi-Use Sprayer (10113)
- FIMCO Double Hose Shank, 3/8", PK2 (7771948)
- CHAPIN 3-Gallon Water Supply Tank (41330)
- D.B. SMITH D.B. Smith Replacement Spray Wand with Hose (182044)
- FIMCO Sprayer Pump 2.4 Gpm (5151087)
- TOMAHAWK POWER Ultra Low Volume Micron ULV Attachment for TMD14 Backpack Fogger (TMD14-ULV-KIT)
- Bare Ground Lawn Sprayers & Accessories