Bare Ground MC-64R 0.5 gal Just Scentsational Red Bark Mulch Colorant
Mfr # MC-64R
Zoro # G604163061
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # MC-64R
- Zoro # G604163061
- UPC # 632272123530
- Country of Origin China
- Category Sprayer Accessories
Description
Just Scentsational's Gallon Red Bark Mulch Colorant is a permanent dye which restores color of old faded mulch. This ready to use colorant for mulch turns old weathered and bleached mulch to a bright brand new look. It's water-based, easy to apply, extremely durable, looks natural. It works very well as a permanent colorant on both natural and rubber based mulch. Easily apply with most spray equipments. Product can stain concrete and other hard surfaces when dry, please use drop cloths and measures to prevent unwanted over-spray. Permanently restores color of old faded mulch. Contain no hazardous materials, safe for the environment. This product is environmentally for people, plants & pets. Dries fast, water-resistant when dry and will resist fading.
Specifications- Color: Red
- Gallon: 0.5 gal
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Fuel Shut Off Solenoid for Cummins 3930658 3932529 3935431 SA475612 (J932529)
- SILKY SAWS Silky Gomboy Curve Professional 300mm (717-30)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-IG-B)
- AURORA Aurora AURGLD9-46 Premium Electric 9 LH Gauge Guitar Strings Light; Gold (AURGLD9-46)
- WESTWARD Impeller (TT31063G)
- FLOWZONE Viton Hose Gasket (FZRAFP)
- CHAPIN Sprayr Extension 12"Poly (6-7748)
- JACTO Jacto Sprayer Replacement Gasket Holder (907121)
- MATABI Rubber Seal (83909306)
- SOLO Piston Pump Repair Kit (4900405K)
- MATABI Evolution 20 (84948)
- Bare Ground Lawn Sprayers & Accessories