Bare Ground MC-64BRN 0.5 gal Just Scentsational Brown Bark Mulch Colorant
Mfr # MC-64BRN
Zoro # G904163150
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # MC-64BRN
- Zoro # G904163150
- UPC # 632272123547
- Country of Origin China
- Category Sprayer Accessories
Description
Just Scentsational's Gallon Brown Bark Mulch Colorant is a permanent dye which restores color of old faded mulch. This ready to use colorant for mulch turns old weathered and bleached mulch to a bright brand new look. It's water-based, easy to apply, extremely durable, looks natural. It works very well as a permanent colorant on both natural and rubber based mulch. Easily apply with most spray equipments. Product can stain concrete and other hard surfaces when dry, please use drop cloths and measures to prevent unwanted over-spray. Permanently restores color of old faded mulch. Contain no hazardous materials, safe for the environment. This product is environmentally for people, plants & pets. Dries fast, water-resistant when dry and will resist fading.
Specifications- Color: Brown
- Gallon: 0.5 gal
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Dig Free Easy Up Classic Mailbox (420020-01)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 25 ft. (20023677)
- AFTERMARKET New Fuel Pump fits John Deere 3800 Telehandler 6310 6320 RE509530 (FSG60-0002)
- BRIGGS & STRATTON Drive Disc, Steel (7073528YP)
- ZEP Eductor Assembly, Plastic (S93601)
- BIRCHMEIER Birchmeier Sprayer Parts -- Curved Brass Wand (113-707-01)
- JACTO Jacto Sprayer Replacement EF Even Fan Nozzles (1197538)
- ORTHO Sprayer Seal Reapir Kit (184350)
- WESTWARD R Pin, 03 (TT31138G)
- SPRAYMATE Portable Sprayer, Battery Powered, 1.3 gal (SMSAAC)
- SOLO Solo Screw Cap (4074337)
- Bare Ground Sprayer Accessories