Bare Ground MC-64BL 0.5 gal Just Scentsational Black Bark Mulch Colorant - Half Gallon
Mfr # MC-64BL
Zoro # G204158818
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # MC-64BL
- Zoro # G204158818
- UPC # 632272123554
- Country of Origin China
- Category Sprayer Accessories
Description
Just Scentsational's Gallon Black Bark Mulch Colorant is a permanent dye which restores color of old faded mulch. This ready to use colorant for mulch turns old weathered and bleached mulch to a bright brand new look. It's water-based, easy to apply, extremely durable, looks natural. It works very well as a permanent colorant on both natural and rubber based mulch. Easily apply with most spray equipments. Product can stain concrete and other hard surfaces when dry, please use drop cloths and measures to prevent unwanted over-spray. Permanently restores color of old faded mulch. Contain no hazardous materials, safe for the environment. This product is environmentally for people, plants & pets. Dries fast, water-resistant when dry and will resist fading.
Specifications- Color: Black
- Gallon: 0.5 gal
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGAN LR-12-50- 1 to 2 in. 50 lbs Bag of Lava Rock, Black (LR-12-50#)
- NUVO IRON 4 x 4 BLACK EAZYCAP PATENTED PYRAMID USA POST CAPS (US-PCP11BLK)
- FIMCO 65 gal. Utility Vehicle Sprayer, 25 ft. Hose Length (UTV-65-7)
- EIJKELKAMP One-piece Spiral Auger, 1 1/2" (4cm) (010700041)
- FIMCO Pressure Switch, 60PSI (7771880)
- CHAPIN Sprayer Shut Off Ace Pol (6-4626)
- BE PRESSURE SUPPLY Trailer Sprayer, 25 gal. (90.800.250)
- JACTO Jacto Sprayer Replacement Trigger Valve Cap with O-ring (1168544)
- TEEJET GunJet AA43 Spray Gun (AA43H-AL6)
- TEEJET TeeJet Pressure Regulating Valves (2395994)
- TOMAHAWK POWER 2 Stroke Carburetor Spare Part for TGS30 Broadcast Granular Spreader (TGS30-CARB)
- Bare Ground Lawn Sprayers & Accessories