Bare Ground MC-1FBRN Just Scentsational Brown Bark Mulch Colorant Preloaded in a Gallon Sprayer
Mfr # MC-1FBRN
Zoro # G404158762
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # MC-1FBRN
- Zoro # G404158762
- UPC # 632272123424
- Country of Origin China
- Category Lawn & Garden Sprayers
Description
Just Scentsational's 1 Gallon pump sprayer pre-loaded with Brown Bark Mulch Colorant is a permanent dye which restores color of old faded mulch. This ready to use colorant for mulch turns old weathered and bleached mulch to a bright brand new look. It's water-based, easy to apply, extremely durable, looks natural. It works very well as a permanent colorant on both natural and rubber based mulch. Easily apply with most spray equipments. Product can stain concrete and other hard surfaces when dry, please use drop cloths and measures to prevent unwanted over-spray. Permanently restores color of old faded mulch. Reduces landscaping budget. Contain no hazardous materials, safe for the environment, people, plants and pets. Preloaded in a 1 Gallon Pump Sprayer. Dries fast, water-resistant when dry and will resist fading.
Features- Just Scentsational Brown Bark Mulch Colorant Preloaded in a Gallon Sprayer
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 4x8 SideMate Shed w/foundation (06625)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0608)
- THETFORD CORPORATION Thetford 96527 Tank Blaster Holding Tank Cleaner; Black-Grey (T6H-96527)
- LOGO BRANDS 11OZ NFL/PANTHERS FC RALLY MUG PDQX6 (535164)
- BARE GROUND Empty battery powered sprayer (BGPSO-1)
- CHAPIN 6 gal. Industrial Sprayer, Stainless Steel Tank, Cone, Fan Spray Pattern, 120" Hose Length (6300)
- CHAPIN 3 gal. ProSeries Poly Sprayer, 48" Hose Length (26031XP)
- CHAPIN Chapin Pro Series Wide Mouth 4 Gal. Backpack Sprayer (694114)
- SPRAYERS PLUS 2 gal. Commercial Compression Sprayer, 51" Hose Length (CS-20C)
- CHAPIN Chapin 139-1831 3-Gal. Tri-Poxy Steel Ind. Sprayer (139-1831)
- CHAPIN Chapin 139-1749 3-Gallon Ss Open Head Ind. Sprayer W-Brass Pla (139-1749)
- Bare Ground Lawn & Garden Sprayers