Bare Ground MC-1FBL Just Scentsational Black Bark Mulch Colorant Preloaded in a Gallon Sprayer
Mfr # MC-1FBL
Zoro # G304158695
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # MC-1FBL
- Zoro # G304158695
- UPC # 632272123417
- Country of Origin China
- Category Lawn & Garden Sprayers
Description
Just Scentsational's 1 Gallon pump sprayer pre-loaded with Black Bark Mulch Colorant is a permanent dye which restores color of old faded mulch. This ready to use colorant for mulch turns old weathered and bleached mulch to a bright brand new look. It's water-based, easy to apply, extremely durable, looks natural. It works very well as a permanent colorant on both natural and rubber based mulch. Easily apply with most spray equipments. Product can stain concrete and other hard surfaces when dry, please use drop cloths and measures to prevent unwanted over-spray. Permanently restores color of old faded mulch. Reduces landscaping budget. Contain no hazardous materials, safe for the environment, people, plants and pets. Preloaded in a 1 Gallon Pump Sprayer. Dries fast, water-resistant when dry and will resist fading.
Features- Just Scentsational Black Bark Mulch Colorant Preloaded in a Gallon Sprayer
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bushing Fuel Tank (25 313 01-S)
- SOLO Solo Umbrella Valve (post-1998 models) 0094308 (94308)
- MTD Throttle Cable (753-06831)
- SUNCAST Outdoor 4 Panel Screen Enclosure, Resin, 44 in H, White (FS4423)
- BARE GROUND Empty battery powered sprayer (BGPSO-1)
- SOLO 3 gal. Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 48 in Hose Length (458)
- HOME PLUS Lawn/Gardn Sprayer 2Gal (16520)
- CHAPIN CHAPIN 16100 Home and Garden Sprayer, 1 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (16100)
- CHAPIN 2 gal. Tri-Poxy Sprayer, 42" Hose Length (31420)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (99125XPW)
- SMITH FIELD KING SPRAYERS 4 Gal. 18V Lithium Ion Backpack Sprayer (190515)
- Bare Ground Lawn Sprayers & Accessories