Bare Ground MC-128R Just Scentsational Bark Mulch Colorant Gallon - Red
Mfr # MC-128R
Zoro # G104163318
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # MC-128R
- Zoro # G104163318
- UPC # 632272123561
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Description
Just Scentsational's 1 Gallon Red Bark Mulch Colorant is a permanent dye which restores color of old faded mulch. This ready to use colorant for mulch turns old weathered and bleached mulch to a bright brand new look. It's water-based, easy to apply, extremely durable, looks natural. It works very well as a permanent colorant on both natural and rubber based mulch.
Easily apply with most spray equipments. Product can stain concrete and other hard surfaces when dry, please use drop cloths and measures to prevent unwanted over-spray. Permanently restores color of old faded mulch. Contain no hazardous materials, safe for the environment. This product is environmentally for people, plants & pets. Dries fast, water-resistant when dry and will resist fading.
Features- It's water-based
- Easy to apply
- Extremely durable
- Looks natural
- It works very well as a permanent colorant on both natural and rubber based mulch
- Color: Red
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Hex Ball Bearing Fits New Holland 121602 28.6mm Hex x 72mm OD x 37.7mm W (ENB10-0197)
- JACKSON PROFESSIONAL TOOLS Swivel Hose Cart, 400 Ft. (2517200GR)
- REINCARNATION All-Natural Non-Toxic Rat & Mouse Killer Pellets; 1 lbs (RE33790)
- SELKIRK Pellet Stove Pipe 4X36 (244036)
- AFTERMARKET 02964824 CW Lift 1838 Long Blade for Alamo Rotary Cutters (MOQ20-0017)
- OREGON Mower Blade (91-142)
- BBQ INNOVATIONS Smartlink Plug Aerator, 13 x 13 x 42 in. (BB2518365)
- OREGON Lawn Mower Blade, 100 Series, Mulching, 21-3/16" for Bolens, Craftsman, Cub Cadet, MTD, Troy-Bilt (198059)
- OREGON Lawn Mower Blade, 21'' Push Mower Blade 195-067, fits Husqvarna, Poulan Pro, Craftsman (528924)
- MTD Blade Set-60 (490-110-M163)
- SUNBELT BLADE-MOWER, PRED, 17", 29/32", MULCH 16.9" x3.02" x1.1" (A-B1PD1038)
- Bare Ground Lawn Mowers & Accessories