Bare Ground MC-128BRN Just Scentsational Bark Mulch Colorant Gallon - Brown
Mfr # MC-128BRN
Zoro # G904163310
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # MC-128BRN
- Zoro # G904163310
- UPC # 632272123578
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Description
Just Scentsational's 1 Gallon Brown Bark Mulch Colorant is a permanent dye which restores color of old faded mulch. This ready to use colorant for mulch turns old weathered and bleached mulch to a bright brand new look. It's water-based, easy to apply, extremely durable, looks natural. It works very well as a permanent colorant on both natural and rubber based mulch.
Easily apply with most spray equipments. Product can stain concrete and other hard surfaces when dry, please use drop cloths and measures to prevent unwanted over-spray. Permanently restores color of old faded mulch. Contain no hazardous materials, safe for the environment. This product is environmentally for people, plants & pets. Dries fast, water-resistant when dry and will resist fading.
Features- It's water-based
- Easy to apply
- Extremely durable
- Looks natural
- It works very well as a permanent colorant on both natural and rubber based mulch
- Color: Brown
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE 3.5 lb. Granular Outdoor Only Fire Ant Killer (HG-96470)
- MTD Rod-Adjust (747-04110A)
- VICTOR Fly Magnet Fly Trap (M530)
- INTERSTATE PNEUMATICS Water Inlet Filter - 3 /4 Inch Female NH x 1/2 Inch MNPT - Blue (PW7204)
- OREGON Mower Blade (396-814)
- A & I PRODUCTS BLADE-MOWER, 16-1/4", 5/8 16.25" x2.5" x0.29" (A-B1EM1805)
- OREGON Mower Blade (91-493)
- OREGON Lawn Mower Blade, 21-3/16" for Snapper, Murray, Simplicity (91-610)
- STENS Toro 23-2410-03 Hi-Lift Blade 345-314 (345-314)
- STENS Medium-Lift Blades For 48" Cut Ariens And Woods 03123700 305-771 (305-771)
- OREGON Edger Blade (40-411)
- Bare Ground Lawn Mowers & Accessories