Bare Ground MC-128BL Just Scentsational Bark Mulch Colorant Gallon - Black
Mfr # MC-128BL
Zoro # G804163311
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # MC-128BL
- Zoro # G804163311
- UPC # 632272123585
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Description
Just Scentsational's 1 Gallon Black Bark Mulch Colorant is a permanent dye which restores color of old faded mulch. This ready to use colorant for mulch turns old weathered and bleached mulch to a bright brand new look. It's water-based, easy to apply, extremely durable, looks natural. It works very well as a permanent colorant on both natural and rubber based mulch.
Easily apply with most spray equipments. Product can stain concrete and other hard surfaces when dry, please use drop cloths and measures to prevent unwanted over-spray. Permanently restores color of old faded mulch. Contain no hazardous materials, safe for the environment. This product is environmentally for people, plants & pets. Dries fast, water-resistant when dry and will resist fading.
Features- It's water-based
- Easy to apply
- Extremely durable
- Looks natural
- It works very well as a permanent colorant on both natural and rubber based mulch
- Color: Black
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Flange (741-0487C)
- WOODSTREAM Woodstream S7001-1 4 lbs. Cast Oil Repellent Granules (201962)
- FERRY-MORSE Seed Start Pellets 36Pk (PREFILL36)
- P3 INTERNATIONAL Sonic Molechaser Rodent Repeller (P7900)
- STENS Hi-Lift Blade For Murray Old Style; Requires 2 For 40" Deck 91871Ht (335-166)
- STENS Snapper 7019515Bzyp Hi-Lift Blade 335-315 (335-315)
- MTD Blade-21.0 Hi Lift (942-04415)
- BRIGGS & STRATTON Mower Blade (7016980BZYP)
- AGRI-FAB Lawn Dethatcher, 48 In. Width, Steel (45-0295)
- A & I PRODUCTS BLADE-MOWER, XHT, 21-1/4", 27/32 21.23" x2.75" x0.29" (A-B1MU2615)
- MTD Blade-18.225 3N1 (742P05535)
- Bare Ground Lawn Mowers & Accessories