Bare Ground GUGCC-128C Just Scentsational Green Up Concentrate Grass Colorant Gallon Sprayer
Mfr # GUGCC-128C
Zoro # G704158615
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # GUGCC-128C
- Zoro # G704158615
- UPC # 632272123448
- Country of Origin China
- Category Lawn & Garden Sprayers
Description
Just Scentsational's 1 Gallon Green Up Concentrate Grass Colorant is a permanent turf colorant paint/dye that colors brown grass to a lush green. It's an extremely concentrated colorant/turf dyedesigned to beautify natural grass and turf. Turns brown, dormant, unhealthy grass to a lush healthy green color. Green Up Grass Colorant is a water based, easy to use, extremely durable, safe, grass dye that looks natural and will not turn blue. Great for your home lawn. Also use it on golf course Tee box, fairways and putting greens, Football, Soccer, Lacrosse athletic fields to give a lush natural looking healthy grass color. Super concentrated, environmentally friendly, fast dry colorant, turf dye, should be applied on brown, dormant grass to instantly turn it a healthy lush looking natural green. Superconcentrate should be mixed with 10 parts water. The coverage area will depend on the dilution ratio, intensity of the green color required, the height of the grass to be painted with turf dye and speed and type of the application equipment used. One gallon should cover between 2,000 to 4,000 square feet. It is extremely durable and will not peel or flake from the grass blades. It will come off as grass becomes healthy, grows and is mowed off along with the grass blades. Dries fast, water resistant when dry and will not fade or turn blue after application. Colors brown grass to a lush green. Far less expensive than over seeding. Works on & safe on all types of grass & turf. Super Concentrate, Mix with up to 10 parts of water.
Features- Just Scentsational Green Up Concentrate Grass Colorant Gallon Sprayer
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Chain Punch Chainsaw Replaces Oregon Ref. 38594 (705-343)
- AFTERMARKET Cylinder Seal Kit (LZ00453)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Gusset (56225)
- FLEXZILLA Quick-Connect Fittings 2Pc Coupler Plug Kit (HFZGAK11)
- BARE GROUND Empty battery powered sprayer (BGPSO-1)
- FIMCO 200 gal. Firefighting Skid Sprayer, 300 ft. Hose Length (LSS-280-H)
- CHAPIN 2 gal. Industrial Dripless Acid Cleaning Sprayer, 42" Hose Length (22251XP)
- FLO-MASTER 1 Gal Lawn and Garden Sprayer, Polypropylene Tank, 7 Hose Length (24101)
- SILICA SLAYER Backpack Sprayer, 0.6 gpm Flow Rate, 4 gal (FZVACE-2.5)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U476)
- WESTWARD 31/64 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (12U473)
- Bare Ground Lawn Sprayers & Accessories