Bare Ground GUGC-1F Just Scentsational Up Grass Colorant Preloaded Gallon Sprayer - Green
Mfr # GUGC-1F
Zoro # G904158644
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # GUGC-1F
- Zoro # G904158644
- UPC # 632272123455
- Country of Origin China
- Category Sprayer Accessories
Description
Just Scentsational's Pump Sprayer preloaded with 1 Gallon Green Up Grass Colorant contains a permanent turf colorant paint/dye that colors brown grass to a lush green. The Dye is preloaded in an easy to use spayer for application. Green Grass Up Colorant is a colorant/turf dye designed to beautify natural grass and turf. Turns brown, dormant, unhealthy grass to a lush healthy green color.
Green Up Grass Colorant is a water based, easy to use, extremely durable, safe, grass dye that looks natural and will not turn blue. Use on your home lawn, golf course Tee boxes, fairways and putting greens, Football, Soccer, Lacrosse athletic fields to give a lush natural looking healthy grass color. Environmentally friendly, fast dry colorant, turf dye, should be applied on brown, dormant grass to instantly turn it a healthy lush looking natural green.
The coverage area will depend on the intensity of the green color required, the height of the grass to be painted with turf dye and speed and type of the application equipment used. One gallon should cover between 2,000 to 4,000 square feet. It is extremely durable and will not peel or flake from the grass blades. It will come off as grass becomes healthy, grows and is mowed off along with the grass blades. Dries fast, water resistant when dry and will not fade or turn blue after application. Colors brown grass to a lush green. Far less expensive than over seeding. Works on & safe on all types of grass & turf. Preloaded in a 1 Gallon Pump Sprayer.
Features- Green Up Grass Colorant is a water based
- Easy to use
- Extremely durable
- Grass dye that looks natural and will not turn blue
- Color: Green
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Bayer ADVANTAGE6-ORANGE Advantage 6 Pack Cat 0 - 9 Lbs. - Orange (ADVANTAGE6-ORANGE)
- CLOROX Clorox Pool & Spa XtraBlue 23035CLX Chlorinating Tablet, Solid, Chlorine, 35 lb (24235CLX)
- COAST OF MAINE Bar Harbor Blend Organic Flower and Plant Potting Soil 8 qt (1sB8-200)
- MAXPOWER PRECISION PARTS Line Twisted Trimmer .095 (338814)
- TEEJET Extended Range Teejet, PK4 (PK-XR80015VS)
- CHAPIN Chapin 139-6-6000 Brass Sprayer Nozzle (139-6-6000)
- IK SPRAYERS Collar Seal, Viton (83811314)
- CHAPIN Viton Sprayer Repair Kit (6-4628)
- CHAPIN 2GAL POLY SURE SPRAY SELECT (27020)
- HEATWAVE Farm and amp; Ranch 627500 6400sq ft. Sprinkler (HE32666)
- JACTO Jacto Sprayer Replacement Trigger Valve Assembly (1168419)
- Bare Ground Lawn Sprayers & Accessories