Bare Ground GAR-1BPS One Gallon Just Scentsational Garlic Scentry & a One Gallon Battery Operated Sprayer
Mfr # GAR-1BPS
Zoro # G004158421
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bare Ground
- MFR # GAR-1BPS
- Zoro # G004158421
- UPC # 632272601236
- Country of Origin China
- Category Lawn & Garden Sprayers
Description
Garlic Scentry harnesses the power of organics to fight insects and repel unwanted yard and garden pests. Garlic Scentry is the chemical free alternative and the all-natural, environmentally friendly and humane way to safely repel pests from fruits, vegetables, flowers and grasses. Garlic Scentry is a powerful liquid garlic that has multiple uses around the home and garden.
Garlic Scentry is absorbed into the plant and protects it from the root to the flower with no noticable change to taste for humans. Organic, Non-Toxic. Harnesses the power of organics to fight insects and repel unwanted yard and garden pests. Safe for use around children, plants and pets. Garlic odor dissipates quickly and remains effective for 10-14 days. Does not effect the taste of fruit or vegetables.
Features- It's Organic
- Non-Toxic
- Harnesses the power of organics to fight insects and repel unwanted yard and garden pests
- Safe for use around children, plants and pets
- Does not effect the taste of fruit or vegetables
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWN GENIE AUTO VALVE DIAPHRAGM (L13000)
- SUNCAST 150 ft. Gray In Ground Hideaway Hose Reel (PDH150P)
- MR. HEATER HOSE ASSMBLY/REGLTR 12' (F271803)
- A.R. NORTH AMERICA Flat Surface Cleaner (AR-ROTARY30SS)
- BARE GROUND Empty battery powered sprayer (BGPSO-1)
- SOLO 5 gal. Professional Sprayer, Polyethylene Tank, Fan Spray Pattern, 60" Hose Length (416-Li)
- XPOWER Cordless Portable ULV Cold Fogger Machine, Battery Power (XP392535)
- SPRAYERS PLUS 4 gal. High Pressure Diaphragm Sprayer, 51" Hose Length (100)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 45 gal (3PT-45-PRO-4)
- CHAPIN 4 gal Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 42 in Hose Length (63950)
- SOLO Adaptable Hose-End Sprayer (405-HE)
- Bare Ground Lawn & Garden Sprayers