Shop All Gas Valves
Bard
Valve 3/8"X3/8" R410A 3Ton Check Txv, Expansion Valve, 3/8" Inlet Size
Mfr # 5651-178
Zoro # G7698551
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8"
- Outlet Size 3/8"
- Valve Type Expansion Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bard
- MFR # 5651-178
- Zoro # G7698551
- UPC # 00694776871720
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/8" |
Outlet Size | 3/8" |
Details
Valve Type | Expansion Valve |
Item | Valve 3/8"X3/8" R410A 3Ton Check Txv |
Description
Valve 3/8 In.X3/8 In. R410A 3Ton Check Txv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 6B992, White (6B992)
- TJERNLUND PRODUCTS Combustion Air Intake System, 1170 CFM (PAI-7)
- AIR KING AMERICA Exhaust Fan, 12-3/4 In L, 12-7/8 In W, 0.3 A, 115/120 V, 1-Speed, 130 Cfm Air, Steel (E130S)
- TEMPCO Screw Plug Immersion Heater, 1000W, 240V (TSP03261)
- HONEYWELL THERMAL SOLUTIONS V8944N1012 24V 1" Auto Comb (V8944N1012)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- MAXITROL 325-3L-1/2 (W/ 12A09 Vent (325-3L-1/2)
- COMPONENT HARDWARE Black Thermoplastic Burner Control Knob (G50-5420)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-333)
- B & K GAS BALL VALVE FIP 1/2"" (113-523)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8205A2024)
- Bard Gas Valves