Shop All Gas Valves
Bard
Valve 3/8" x 3/8" R-22 1Ton Txv, Expansion Valve, 3/8" Inlet Size
Mfr # 5651-094
Zoro # G7698490
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8"
- Outlet Size 3/8"
- Valve Type Expansion Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bard
- MFR # 5651-094
- Zoro # G7698490
- UPC # 00694776871690
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/8" |
Outlet Size | 3/8" |
Details
Valve Type | Expansion Valve |
Item | Valve 3/8" x 3/8" R-22 1Ton Txv |
Description
Valve 3/8X3/8 R-22 1Ton Txv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Commercial Ceiling Fan, 8ft, White, 120VAC (76293)
- SOLER & PALAU Inline Centrifugal Duct Fan, 10 In. Dia. (PV-250X)
- RANCO Pressure Switch, Fan Cycling App, Auto Reset, 110psi Open, 170psi Close (RHS-110170)
- NORDFAB Round Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401832)
- ARMSTRONG 74W26 102837-02 24V 1/2" X 1/2" (74W26)
- MAXITROL Rv48Cl-1/2 1/2" Gas Pressure (RV48CL-1/2)
- ROBERTSHAW Gas Valve, NG/LP, 3.5 in wc, Standard Opening, -40 to 175 Degrees F (710-205)
- BRADFORD WHITE 265-45510-01 Kit-Honeywell Gas (265-45510-)
- DAYTON Natural Gas Valve for Spark Units (11J28R02080-001)
- ROBERTSHAW Gas Valve (700-886)
- COMPONENT HARDWARE Cast Iron Air Mixing Chamber, Air Mixing (G46-4361)
- Bard Gas Valves