Shop All Gas Valves
This Product is Discontinued
Bard
Reversing Valve 3/4X1/2 24V, 24V, Reversing Valve, 3/4" Inlet Size (Discontinued)
Mfr # 5650-038
Zoro # G7688499
Free Shipping & Returns
This Product is Discontinued
Key Features
- Coil Volts 24V
- Inlet Size 3/4"
- Outlet Size 1/2"
- Valve Type Reversing Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bard
- MFR # 5650-038
- Zoro # G7688499
- UPC # 00013263486337
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1/2" |
Details
Coil Volts | 24V |
Valve Type | Reversing Valve |
Item | Reversing Valve 3/4X1/2 24V |
Description
Reversing Valve 3/4X1/2 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.