Shop All Gas Valves
Bard
Nat Gas Valve, Natural Gas, Gas Valve, 1/2" Inlet Size
Mfr # 5651-083
Zoro # G7465783
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Inlet Size 1/2"
- Outlet Size 1/2"
- Valve Type Gas Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bard
- MFR # 5651-083
- Zoro # G7465783
- UPC # 00013263558362
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Gas Type | Natural Gas |
Valve Type | Gas Valve |
Item | Nat Gas Valve |
Description
Nat Gas Valve 1/2 In.X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS FURNACE CO. Williams Direct-Vent Tube Extension 9806 For Direct-Vent Furnaces 12" Length (9806)
- STIEBEL ELTRON Drain Pan, PSH Plus, 20 gal. (328651)
- WHITE-RODGERS Defrost Control Board, Replacement (47D01U-843)
- ILC FILTER 30X32X2 MERV 10 MPR 1000 3 PIECES ACTUAL SIZE 295 X 3175 X 175 MADE IN THE US (WY-0QXW-9)
- ROBERTSHAW Gas Valve Combination (700-056)
- MAXITROL 325-5Bl 3/4" Imblue Technology (325-5BL)
- MAXITROL 1-1/2" Certified Line Regulator", Up To 1.250,000 BTU (325-7AL 1 1/2)
- TELEDYNE LAARS 2400-548 Gas Valve, (Honeywell) (2400-548)
- ROBERTSHAW Gas Valve, NG/LP, 750 mV, 3.5 in wc, Standard Opening, 0.2 A (710-502)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-402)
- ASCO S262Sg02N3Fj5 120V 1" Npt. 2-Way (S262SG02N3)
- Bard Gas Valves