Shop All Permanent Split Capacitor Blower Motors
Bard
Motor1/3Hp 115V 1075Rpm
Mfr # 8105-040
Zoro # G7464060
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bard
- MFR # 8105-040
- Zoro # G7464060
- UPC # 00694776882696
- Country of Origin United States
- Category Permanent Split Capacitor Blower Motors
Details
Item | Motor1/3Hp 115V 1075Rpm |
Description
Motor1/3Hp 115V 1075Rpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 35 x 48 x 8 mm., Nitrile Rubber (354808TC)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS14 1 1/4)
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-15-41)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/4 Inch NPT Male End, PK 50 (FM42-50K)
- DAYTON Blower Motor, PSC, 1/3 HP, 1075/3,277V, 48YZ (3M713)
- A.O. SMITH Century Pedestal Fan Motor, 1/4 HP, 1725 RPM, 115/230V, TEAO (9451A)
- CENTURY Direct Drive Blower Motor, 1/3, 1/8HP (FD6002A)
- DAYTON Direct Drive Blower Motor, 115V, 1/2 HP (GGS_47822)
- FASCO Condenser Fan Motor, 1/4 HP, 1.8A (D909)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (FDL1036)
- BERKO MARLEY ENGINEERING PRODUCTS Motor120V Motor (490062001)
- Bard Direct Drive Blower Motors