Shop All Permanent Split Capacitor Blower Motors
Bard
Motor 1/2Hp 230V Cw 1075Rpm
Mfr # 8106-027
Zoro # G7463640
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bard
- MFR # 8106-027
- Zoro # G7463640
- UPC # 00013263535561
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Details
Item | Motor 1/2Hp 230V Cw 1075Rpm |
Description
Motor 1/2Hp 230V Cw 1075Rpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- BESTORQ AX77 Cogged Belt, 79 in Outside Length, 3/8 in Top Width, 1 Ribs (AX77)
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 (31TR60)
- CONTROL DEVICES Throttle Control, Cable Coating: Vinyl (TC12-1AA018)
- BERKO MARLEY ENGINEERING PRODUCTS Motor240/277V 1550Rpm Cw Motor (3900-2010-001)
- DAYTON Direct Drive Blower Motor, 1/2 HP, 60 Hz (GGS_47823)
- DAYTON Motor, PSC, 1/2 HP, 1650,115/230V, 48Y, OAO (4HZ63BG)
- DAYTON Motor, PSC, 1 HP, 1625/3,208-230v, Ring/Stud (7E679)
- CENTURY Motor, PSC, 1/10 HP, 1075 RPM, 230V, 42Y, OAO (9711)
- DAYTON Motor, PSC, 1/6 HP, 1650 RPM, 115V, 48Y, OAO (4HZ60)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (FD1076)
- Bard Permanent Split Capacitor Blower Motors