Shop All Flat Air Filters
Bard
Filter16"X30"X1" Air Filter
Mfr # 7004-019
Zoro # G7457578
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x30x1
- Nominal Depth 1"
- Nominal Height 30"
- Nominal Width 16"
- Standards ASHRAE 52.1-1992
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bard
- MFR # 7004-019
- Zoro # G7457578
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16x30x1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 16" |
Details
Item | Air Filter |
Standards | ASHRAE 52.1-1992 |
Description
Filter16 In.X30 In.X1 In. Air Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 6 in. D X 24 in. L Stainless Steel Chimney Pipe (206024U)
- MAXX AIR High Velocity Industrial Fan, Floor Mount (BF36BDPEBLK)
- DAYTON Hydronic Unit Heater, 21-1/4 In. W (5PV68)
- AAF FLANDERS AAF 18 in. W X 18 in. H X 2 in. D Polyester 8 MERV Pre-Pleat Filter 1 pk (80055.021818)
- EZ FLO AAF Flanders EZ Flow II 10 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011020)
- AIR HANDLER Fiberglass Air Filter, 12-3/4x20-3/4x1", MERV 5 (15A733)
- ALL-FILTERS 20 x 30 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20301.POLY 12PK)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x16"x1" (284-160-160)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x18"x1" (274-180-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 25"x25"x2" (276-250-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x36"x1" (284-120-360)
- Bard Flat Air Filters