Shop All Electric Infrared Heater Accessories
Bard
Element5Kw 240V 2Terminal Heat Strip
Mfr # 8604-098
Zoro # G7457158
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bard
- MFR # 8604-098
- Zoro # G7457158
- UPC # 00013263421055
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Details
Item | Element5Kw 240V 2Terminal Heat Strip |
Description
Element5Kw 240V 2Terminal Heat Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Contactor, 2N/O Auxiliary Contacts (C320KGS4)
- IFM Converter, Scaled Analog (TP3231)
- DEFLECTO DELFECTOR AIR ADJ 10-16"" (51)
- DAYTON Compact Axial Fan Guard, Fits Fan Shape Square, Diameter 4 35/64 in, Steel (4YD87)
- FOSTORIA Heating Element, Horizontal, 0.45kW (671-3454)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- BERKO MARLEY ENGINEERING PRODUCTS Element480V 20Kw Hor/Ver Unit Heater (HUHAA2048)
- FOSTORIA Field Installed Cable Kit (SO 12/4)
- SUNSTAR HEATING PRODUCTS SunStar Radiant Safety Screen For 100,000 To 120,000 BTU Ceramic Heaters (43876030)
- FOSTORIA Heating Element, 1.6kW, Horizontal (630-16249)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-57)
- Bard Electric Heaters & Accessories