Shop All Reference Books
Barcharts Publishing
BarCharts Publishing 9781423234821 United States Presidents
Mfr # 9781423234821
Zoro # G503921267
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barcharts Publishing
- MFR # 9781423234821
- Zoro # G503921267
- UPC # 654614034823
- Country of Origin China
- Category Reference Books
Description
We provide all informative and knowledgeable books. We use to encourage reader with modern facilities for news gathering, page composition and printing. We always value for the our clients and their requirements.
Presidents guide has been updated to include President Donald Trump, as well as additional facts and trivia regarding Americas past Commanders-in-Chief.
Table of Content:- Birth, death & marriage
- Length of term
- Vice president, first lady, political patry
- Author: BarCharts, Inc.
- Format: Laminated Guide
- Pages: 6
- Language: English
- Dimension: 11.00" x 8.50" x 0.06"
- Weight: 0.152 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Pull-Back Vehicles Baby and Toddler Toy (9168)
- DYMO Printer Label, 2-1/4" 4" L (30857)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (MGRL4P0808)
- MADE-TO-STICK Hanging Folder Frame; Letter; 2-PK; Steel; Gray (MA943689)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231134 Lean Six Sigma - Quick Study (9781423231134)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423225836 Anatomy Easel in English (9781423225836)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231165 United States - Map; States & Cities Guide (9781423231165)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423234746 Gre Quantitative Guide (9781423234746)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423226130 Microsoft Excel 2016 Guide (9781423226130)
- ZORO SELECT Engineering Tech Sheet, Tap Drill Formula (5DFE2)
- ZORO SELECT Fastener Black Book, Spanish (5DFD9)
- Barcharts Publishing Reference Books