Shop All Reference Books
Barcharts Publishing
BarCharts Publishing 9781423233190 Microbiology Guide in English
Mfr # 9781423233190
Zoro # G903921232
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barcharts Publishing
- MFR # 9781423233190
- Zoro # G903921232
- UPC # 654614033192
- Country of Origin China
- Category Reference Books
Description
We provide all informative and knowledgeable books. We use to encourage reader with modern facilities for news gathering, page composition and printing. We always value for the our clients and their requirements.
Carry this core material in a handy format to use beyond the course and into higher level and career courses, then even further into your working life as a refresher. With many diagrams in a small package, you will not need to crack the textbook to review.
Table of Content:- Organisms & evolution, shapes & types
- Microbiological methods & metabolism
- Replication,reproduction central dogma
- Author: Frank Miskevich, PhD
- Format: Laminated Guide
- Pages: 6
- Language: English
- Dimension: 11.00" x 8.50" x 0.06"
- Weight: 0.152 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 48" x 38" Equipment Cover, 1 mil, Clear, PK 150 (5CPG9)
- PCI Pci Brother Dr-600 Dr600 Drum Unit 30000 Page Yield Fits Brother (DR600PC)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72365)
- POST-IT Flag, S Size, Assrted, PK140 (6834AB)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423234746 Gre Quantitative Guide (9781423234746)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231134 Lean Six Sigma - Quick Study (9781423231134)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231165 United States - Map; States & Cities Guide (9781423231165)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423225836 Anatomy Easel in English (9781423225836)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423226130 Microsoft Excel 2016 Guide (9781423226130)
- CROSSROAD DISTRIBUTOR SOURCE Fastener Black Book Inch Supplement (FBBINCH)
- MANCOMM Regulations Book, Number of Pages 758 (51B-001-21)
- Barcharts Publishing Reference Books