Shop All Reference Books
Barcharts Publishing
BarCharts Publishing 9781423231172 World Map - Countries Guide
Mfr # 9781423231172
Zoro # G903921195
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barcharts Publishing
- MFR # 9781423231172
- Zoro # G903921195
- UPC # 654614031174
- Country of Origin China
- Category Reference Books
Description
We provide all informative and knowledgeable books. We use to encourage reader with modern facilities for news gathering, page composition and printing. We always value for the our clients and their requirements.
The most detailed map of the World available which can be folded and stored in a standard-size notebook. An essential tool for school at any level.
Table of Content:- 81 Countries Listed With Facts
- Date Country was Established
- Ranked Size, in the World
- Size Comparison of Country to United States States
- Country Flag & Population Number
- Author: BarCharts, Inc.
- Format: Laminated Guide
- Pages: 6
- Language: English
- Dimension: 11.00" x 8.50" x 0.06"
- Weight: 0.152 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIATH Gator Golf Game (31240)
- SWINGLINE Two to Three-Hole Paper Punch (SWI74030)
- MELISSA & DOUG Farm Friends Hand Puppets (9080)
- HP HP 206X, W2112X High-Yield Yellow Original LaserJet Toner Cartridge (W2112X)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231165 United States - Map; States & Cities Guide (9781423231165)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231134 Lean Six Sigma - Quick Study (9781423231134)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423226130 Microsoft Excel 2016 Guide (9781423226130)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423234746 Gre Quantitative Guide (9781423234746)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423225836 Anatomy Easel in English (9781423225836)
- INDUSTRIAL PRESS Machining Reference Book, Pocket Companion, English, Bound, Soft Cover, Publisher: Industrial Press (9780831144319)
- ZORO SELECT Fastener Tech Sheet, Grade ID Bolts/Nuts (5DFF6)
- Barcharts Publishing Reference Books