Shop All Reference Books
Barcharts Publishing
BarCharts Publishing 9781423231134 Lean Six Sigma - Quick Study
Mfr # 9781423231134
Zoro # G203921147
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barcharts Publishing
- MFR # 9781423231134
- Zoro # G203921147
- UPC # 654614031136
- Country of Origin China
- Category Reference Books
Description
We provide all informative and knowledgeable books. We use to encourage reader with modern facilities for news gathering, page composition and printing. We always value for the our clients and their requirements.
Whether curious as to how Lean Six Sigma works, in training for certification or a very experienced champion, everyone will find this tool essential as the ultimate quick reference guide to the combined process improvement methods of Lean and Six Sigma.
Table of Content:- Defining Lean Six Sigma
- Comprehensive Framework
- Principles for Executive Managers
- Programs for Organizations
- Approaches for All Work
- Author: Craig Gygi
- Format: Laminated Guide
- Pages: 6
- Language: English
- Dimension: 11.00" x 8.50" x 0.06"
- Weight: 0.152 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Multipurpose Paper, 8-1/2x11, Pink, PK500 (3R11052)
- DAHLE Dahle 705 Shredder Bags, PK100 (20725)
- ENERGEL Pen, Gel, 0.7mm, 12/PK, Assorted PK (PENBL437R1BP12M)
- IDL PACKAGING Strapping Dispenser, Mini Coil Strapping (CA920)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423234746 Gre Quantitative Guide (9781423234746)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231165 United States - Map; States & Cities Guide (9781423231165)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423226130 Microsoft Excel 2016 Guide (9781423226130)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423225836 Anatomy Easel in English (9781423225836)
- ZORO SELECT Fastener Black Book, Spanish (5DFD9)
- QUICKSTUDY QuickStudy 170 3596 U.s. Government Quick Study Guide (170 3596)
- ZORO SELECT Engineering Tech Sheet, Tapers and Angles (5DFE4)
- Barcharts Publishing Reference Books