Shop All Wall Art & Decor
Barcharts Publishing
BarCharts Publishing 9781423231097 Business 101 - The Art of War
Mfr # 9781423231097
Zoro # G803756828
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barcharts Publishing
- MFR # 9781423231097
- Zoro # G803756828
- UPC # 654614031099
- Country of Origin China
- Category Wall Art & Decor
Description
We provide all informative and knowledgeable books. We use to encourage reader with modern facilities for news gathering, page composition and printing. We always value for the our clients and their requirements.
Project strategic superiority. Often a required read for business in college or required by an employer, the Art of War by Sun Tzu remains one of the most influential books of all time.
Sun Tzus strategies covers core principles offering the original text plus a breakdown of the business application of that principle.
Table of Content:- When to fight and when not to fight
- How to handle both superior and inferior forces
- Unite by the same spirit throughout all ranks
- Prepare and wait to take the competition unprepared
- Bureaucracy can impede decision making and action
- Author: Becky Sheetz
- Format: Laminated Guide
- Pages: 6
- Language: English
- Dimension: 11.00" x 8.50" x 0.06"
- Weight: 0.152 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- DYNAMIC RUGS Dynamic Rugs QU2427030110 Quartz Rugs; Ivory & Beige - 2 x 3.11 in. (QU2427030110)
- SKUTCHI DESIGNS 6 Person Conference Table Metal Base, Rectangular Table, Harmony Series, 5X3, Driftwood (HAR-REC-36x60-DOU-XD21)
- CINCO PLASTICS CHRISTMAS TREE STAND GRN (C-163)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort II' Canvas Art, 24x32 (WAG14697-C2432GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 111639 Bellpull Tapestry Footprints 9 X 41 (TBPFOO)
- SIGNMISSION Emoji Shades Circle Rigid Plastic Sign (P-8-CIR-Emoji Shades)
- TRADEMARK FINE ART Color Bakery 'Peacock Candy V' Canvas Art, 18x18 (ALI4428-C1818GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Pastel Tulips' Canvas Art, 22x32 (ALI38106-C2232GG)
- DESIGN TOSCANO Assyrian Winged Bull Wall Sculpture (QL13621)
- TRADEMARK FINE ART June Erica Vess 'Cloudbank Sonata II' Canvas Art, 24x32 (WAG14948-C2432GG)
- Barcharts Publishing Wall Art & Decor