Shop All Reference Books
Barcharts Publishing
BarCharts Publishing 9781423226130 Microsoft Excel 2016 Guide
Mfr # 9781423226130
Zoro # G703921173
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barcharts Publishing
- MFR # 9781423226130
- Zoro # G703921173
- UPC # 654614026132
- Country of Origin China
- Category Reference Books
Description
We provide all informative and knowledgeable books. We use to encourage reader with modern facilities for news gathering, page composition and printing. We always value for the our clients and their requirements.
You are a beginner or experienced user, learn about new features in this version or discover and use some of Excels functions for the first time.
Table of Content:- Ecel main window functions
- Document file formats
- Microsoft accounts
- Entering & editing cell data
- Undo & redo changes
- Managing cells, rows, columns & data
- Formatting cell data
- Author: Curtis Frye
- Format: Laminated Guide
- Pages: 6
- Language: English
- Dimension: 11.00" x 8.50" x 0.06"
- Weight: 0.152 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFM BUILDING PRODUCTS MFM Building Products 50W36 36 in. x 33.5 ft. White Peel & Seal Single Roll (50W36)
- ARCHITECTURAL MAILBOXES Venice Wall Mount - Stainless Steel (2690PS-10)
- BROTHER Magenta Toner Cartridge 1.3K YLD (TN223M)
- SMART-FAB Disposable Art & Decoration Fabric, Black, 48" x 40ft Roll (1U384804020)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231165 United States - Map; States & Cities Guide (9781423231165)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231134 Lean Six Sigma - Quick Study (9781423231134)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423225836 Anatomy Easel in English (9781423225836)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423234746 Gre Quantitative Guide (9781423234746)
- LABELMASTER Emergency Response Guidebook, Spiralbound (ERG0034)
- JJ KELLER Safety and DOT Reference Book, Cargo Securement Handbook for Drivers, English, Spiralbound (10220)
- CROSSROAD DISTRIBUTOR SOURCE Engineers Black Book 3Rd Edition (EBB3INCH)
- Barcharts Publishing Reference Books