Shop All Reference Books
Barcharts Publishing
BarCharts Publishing 9781423225119 6th Grade Math Guide
Mfr # 9781423225119
Zoro # G904112981
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barcharts Publishing
- MFR # 9781423225119
- Zoro # G904112981
- UPC # 654614025111
- Country of Origin China
- Category Reference Books
Description
We provide all informative and knowledgeable books. We use to encourage reader with modern facilities for news gathering, page composition and printing. We always value for the our clients and their requirements.
Table of Content:- Division, ratios & proportions
- Integers, expressions & equations
- Properties, volume, area & data analysis
- Format: Laminated Guide
- Author: Ken Yablonsky
- Pages: 6
- Language: English
- Dimension: 11.00" x 8.50" x 0.06"
- Weight: 0.152 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder, Flexi-View, Round Ring, 1.5", Navy (17638)
- BUSINESS SOURCE Folder, Hang, Rcyc, Ltr, PK25 (26528)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Blue Ink (63603)
- BIC Mechanical Pencil, 0.9mm, Asst Barrel, PK24 (MPLWP241)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423226130 Microsoft Excel 2016 Guide (9781423226130)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423234746 Gre Quantitative Guide (9781423234746)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231165 United States - Map; States & Cities Guide (9781423231165)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231134 Lean Six Sigma - Quick Study (9781423231134)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423225836 Anatomy Easel in English (9781423225836)
- ZORO SELECT Engineering Tech Sheet, Tungsten Carbide (5DFE8)
- ZORO SELECT Metric Comparison Fastener Technical Data Sheet (English) (5DFF1)
- Barcharts Publishing Reference Books