Shop All Reference Books
Barcharts Publishing
BarCharts Publishing 9781423225102 5th Grade Math Guide
Mfr # 9781423225102
Zoro # G604112984
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barcharts Publishing
- MFR # 9781423225102
- Zoro # G604112984
- UPC # 654614025104
- Country of Origin China
- Category Reference Books
Description
We provide all informative and knowledgeable books. We use to encourage reader with modern facilities for news gathering, page composition and printing. We always value for the our clients and their requirements.
Table of Content:- Numerical expressions, place value & patterns
- Fractions, decimals & multi-digit number operations
- Measurement, data & geometry
- Pages: 6
- Author: Ken Yablonsky
- Format: Laminated Guide
- Language: English
- Dimension: 11.00" x 8.50" x 0.06"
- Weight: 0.152 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Guillotine Paper Trimmer, 26-3/4in.L, Wood (W18)
- SCHOOL SMART CHALK SIDEWALK SET OF 52 - PK (PAC1752-5987DI)
- HP Toner Cartridge, Magenta (CE743A)
- ZORO SELECT 14" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRC4)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423225836 Anatomy Easel in English (9781423225836)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423226130 Microsoft Excel 2016 Guide (9781423226130)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423234746 Gre Quantitative Guide (9781423234746)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231134 Lean Six Sigma - Quick Study (9781423231134)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231165 United States - Map; States & Cities Guide (9781423231165)
- ZORO SELECT Engineering TechSheet, Thread Forms/Types (5DFE1)
- ZORO SELECT Engineers Black Book, Spanish (5DFD8)
- Barcharts Publishing Reference Books