Shop All Reference Books
Barcharts
BarCharts 9781423238768 Pharmacy Technician - PTCE Laminated Reference Guide
Mfr # 9781423238768
Zoro # G103921445
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barcharts
- MFR # 9781423238768
- Zoro # G103921445
- UPC # 654614038760
- Country of Origin China
- Category Reference Books
Description
Essential quick reference and review for the Pharmacy Technician Certification Exam (PTCE), one of the four requirements for certification. This 6-page laminated guide is designed so you can study anywhere quickly and conveniently. 20 years of experience developing medical titles led us to create this inexpensive tool that will boost test scores and calm some test-taking anxieties on a student’s path to becoming a pharmacy tech.
Features- Pharmacy Technician - PTCE Laminated Reference Guide
- Spillproof Laminate
- Full-Color Graphics
- Easy-to-read, visually appealing products for every end-user
- Interactive computer & video-based training (CBT)
- A 42,000-square-foot headquarters with a sophisticated order-fulfillment system that is virtually error-free
- Certification
- Laws
- Math
- SIG Abbreviations
- Top 100 Drugs
- Controlled Substances
- Pharmacology
- Compounding
- Prescription Intake & Order Entry
- Billing
- Quality Assurance
- Format: Fold Out - Laminated
- Pages: 6
- Author(s): Sarah Liu, MA, CPhT
- Publication Date: 7/11/2018
- Size: 8.5" x 11.0"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Tape, Label, 1/2""-Bk/Gd (BRTM831)
- FELLOWES Binding, Plas, 11/2", PK10 (52066)
- AIDATA View-Adjust Rotary Reference Organizer, 10 Display Panels, Gray (FDS031L)
- TAPE LOGIC Tape Logic® Heavy-Duty Filament Tape Dispenser, 2", Gray, 1/Each (TDML2)
- BARCHARTS BarCharts 9781423238720 Japanese Verbs Laminated Study Guide (9781423238720)
- BARCHARTS BarCharts 9781423239963 Pre-Calculus Equations & Answers Laminated Study Guide (9781423239963)
- BARCHARTS BarCharts 9781423236436 Calculus Methods Laminated Study Guide (9781423236436)
- JJ KELLER Safety and DOT Reference Book, Cargo Securement Handbook for Drivers, English, Spiralbound (10220)
- INDUSTRIAL PRESS Other Textbook, Metalworking: Doing It Better, English, Paperback, Publisher: Industrial Press (9780831134761)
- ZORO SELECT Engineers Black Book, Manual, 220 Pages (EBB3INCH)
- CENGAGE LEARNING Explosive Identification, Fire Prevention (9781401878214)
- Barcharts Reference Books