BarCharts 9781423238720 Japanese Verbs Laminated Study Guide
Mfr # 9781423238720
Zoro # G703921500
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barcharts
- MFR # 9781423238720
- Zoro # G703921500
- UPC # 654614038722
- Country of Origin China
- Category Reference Books
Description
Master verbs of the Japanese language with this ultimate reference tool and study guide. Verbs are one of the most difficult facets, and often the key, to unlocking any foreign language. Japanese words are written out phonically in English (romanji) and in their true form to reference for writing and speaking. Romaji, English, Hirogana and Kanji are included. Designed for quick and easy access using color coded sections and tables you will get the most for your money in a compact 6 page laminated guide that can be easily stored and that is durable enough to survive through high school, college, and any travel adventure beyond.
Features- Japanese Verbs Laminated Study Guide
- Spillproof Laminate
- Full-Color Graphics
- Easy-to-read, visually appealing products for every end-user
- Interactive computer & video-based training (CBT)
- A 42,000-square-foot headquarters with a sophisticated order-fulfillment system that is virtually error-free
- Hiragana Syllables Chart
- Verb Groups
- Copulas (To Be Verbs)
- Levels of Speech
- Tenses
- Verb Forms
- Verb + Adjuncts
- Transitive & Intransitive Verbs
- Compound Verbs
- Noun + Suru
- Humble & Honorific Forms: Naru, Nasaru, Suru & Itasu
- Loan Verbs/Katakana
- Essential Verbs to Memorize
- Author(s): BarCharts, Inc.
- Format: Fold Out - Laminated
- Pages: 6
- Publication Date: 5/17/2018
- Size: 8.5" x 11.0"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE 10-Sheet Desktop Two-to-Three-Hole Adjustable Punch, 9/32" Holes, Black (A7074015K)
- AVERY Economy Binder, 1" Round Rings, 175-Sheet (7771103301)
- AMPAD 5 x 3" Side Wired Memo Notebook (25-095)
- ACCO/WILSON JONES Wilson Jones® Columnar Pad, 11" x 17", 24 Columns, 36 Lines, Green, 100 Sheets/Pad (G5024)
- BARCHARTS BarCharts 9781423236436 Calculus Methods Laminated Study Guide (9781423236436)
- BARCHARTS BarCharts 9781423239963 Pre-Calculus Equations & Answers Laminated Study Guide (9781423239963)
- ZORO SELECT Engineering TechSheet, Keyways and Shafts (5DFE5)
- INDUSTRIAL PRESS Engineering and Architecture Repair Manual, Complete Guide to Preventive and Predictive Maintenance (9780831134419)
- QUICKSTUDY QuickStudy 170 3596 U.s. Government Quick Study Guide (170 3596)
- INDUSTRIAL PRESS Mathematics Textbook, Essential Mathematics for Science And Technology, English, Paperback (9780831133917)
- INDUSTRIAL PRESS Machining Textbook, Fanuc CNC Custom Macros, English, Hardcover, Publisher: Industrial Press (9780831131579)
- Barcharts Reference Books