Shop All Easels
Barcharts
BarCharts 9781423225812 Spanish Quickstudy Easel
Mfr # 9781423225812
Zoro # G203695581
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
These durable coated pages will stand on their own with our built in easel for ease of reading and reference. Hundreds of pages of book facts expertly authored, edited and designed to fit into 21 pages. Find answers easier and faster in a great looking package. The power of knowledge should not break the bank.
Easel Includes- Rules of Stress
- Syllabification
- Capitalization
- Articles
- Nouns
- Adverbs
- Comparatives & Superlatives
- Adjectives
- Prepositions
- Pronouns
- Verbs & Verb Components
- Verb Types
- Indicative Mood
- Subjunctive Mood
- Imperative Mood
- Ser & Estar
- Passive Voice
- Reflexive Verbs
- Gustar
- Regular Verbs
- Irregular Verbs
- Useful Verbs Listing
- Pronunciation
- Greetings & Questions
- Directions
- Colors & Numbers
- Emergency Situations
- Personal Information
- Days, Months & Seasons
- Banking
- Body & Health, Clothes
- Family & Friends
- Food & Restaurant
- Habitat, House & Building
- Law, Politics & Government
- Travel, Sports & Entertainment
- Studies & Workplace
- Landscaping & Cleaning
- Construction - Personnel, Equipment, Hand Tools & Power Tools
- Weather & Climate
- Time
- Quick Phrases
- Confusing Word Pairs
- False Friends
- Author - Dora Romero, William Bengston, Liliane Arnet
- Format - Easel
- Pages - 21
- Publication Date - May 31, 2015
- Language - English
- Dimension - 11 x 8.5 x 0.65 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.08 Dia, 14.645 ft. (08-0800-014S)
- ACCO Report Cover 8-1/2 x 14", 20 Pt., Red, Expanded Width: 3" (A7030078A)
- JJ KELLER Security Bolt Seal, 3 3/16" Strap L, Grn (61558)
- LUXOR Reversible Mobile Magnetic 72x48 Magnetic Music Whiteboard (MB7248MM)
- BARCHARTS BarCharts 9781423219644 U.S. Congress Quickstudy Easel (9781423219644)
- BARCHARTS BarCharts 9781423218173 Accounting Equations & Answers Quickstudy Easel (9781423218173)
- BARCHARTS Chemistry Quickstudy Easel (9781423225751)
- BARCHARTS BarCharts 9781423221524 Debt Management & Elimination Quickstudy Easel (9781423221524)
- BARCHARTS Immigration Law Quickstudy Easel (9781423217664)
- BARCHARTS Excel Formulas Quickstudy Easel (9781423221692)
- PACON Easel Roll, 35lb, 24"x200 ft., White, Roll (4765)
- Barcharts Easels