Shop All Tailgate Nets
Barberella
Pop & Lock POPPL9555 Power Truck Cap Lock Kit with Handle
Mfr # POPPL9555
Zoro # G304153164
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barberella
- MFR # POPPL9555
- Zoro # G304153164
- UPC # 859193003554
- Country of Origin China
- Category Tailgate Nets
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Stainless e-clip for quick and easy care
- Compact design
- Integrates with factory remote keyless, no extra key
- Color: Black
- Material: Steel
- Type: Lock
- Weight: 1.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Urethane, Seam Sealer, 310 mL, PK6 (08364)
- ILB GOLD Indicator Lamp, T Shape Tubular, Automotive, Replacement For Donsbulbs, 3T4-E14-130V (3T4-E14-130V)
- REESE Tow Ring, 8000 lb, 7-3/8 In (7024600)
- WARN INDUSTRIES SNOW PLOW ACCESSORIES, PLOW SKID HD SVC KIT (69212)
- BARBERELLA Pop & Lock POPPL5400 Full Handle Replacement with Bolt Codeable Tail Gate Lock Cylinder for 2005-2015 Tacoma; Balck (POPPL5400)
- BARBERELLA Pop & Lock POPPL8521 Power Tail Gate Lock with or without Camera for 2005-2015 Tacoma; Balck (POPPL8521)
- BARBERELLA Pop & Lock POPPL1100 Manual Tailgate Lock for 1999-2006 Silverado; Sierra- Black (POPPL1100)
- BARBERELLA Pop & Lock POPPL5500 Black Tail Gate Lock of Full Handle Replacement with or without Backup Camera for 2005-2015 Tacoma (POPPL5500)
- DEE ZEE 99-06 SILVERADO/SIERRA TAILGATE ASSISTS (DZ43100)
- AMP RESEARCH 96-04 S10/94-17 B-SERIES/FRONTIER/84-17 TOY/93-17 T-100 BED X-TENDER & (74601-01A)
- FAIRCHILD INDUSTRIES G3080 - 1973-1991 Chevrolet Blazer Tailgate Seal (G3080)
- Barberella Truck Bed & Tailgate Accessories