Pop & Lock POPPL2310 Tail Gate Lock with Plastic Handle; Balck
Mfr # POPPL2310
Zoro # G804152933
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barberella
- MFR # POPPL2310
- Zoro # G804152933
- UPC # 859193003127
- Country of Origin China
- Category Tailgate Nets
Description
The pop & lock keyed tailgate lock will help you keep your tailgate, and cargo secure. Pop & lock tailgate locks install in minutes and stays in place for reliable protection. Pop-n-lock brand tailgate locks are great for tailgate security and offer complete truck bed security when paired with a topper or truck bed cover. Pop and lock keyed tailgate locks are made of hardened steel for most models and it match the plastic insert around the tailgate handle.
It just mounts in the recess underneath the handle and has a raised lock for convenience and an oem factory look. The package includes the tailgate lock, two keys, mounting hardware and easy to read. Convenient and effective tailgate security at its finest.
Features- Hardened steel construction
- Works with backup cameras
- Convenient and effective tailgate security
- It includes a tailgate lock, 2 keys, and mounting hardware
- This keeps your cargo secure if you own a topper, lid or truck bed tonneau cover
- Prevents tailgate theft
- 1993-2014 Ranger
- 1987-1996 Ford FS
- Color: Black
- Material: Steel
- Type: Lock
- Weight: 0.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Differential Pinion Race, HM804810 (HM804810)
- FLEETGUARD Pac, Fs, FS19764 (FS19764)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47463)
- SPRINGFIELD Springfield 3300709 2-3/8" Locking Seat Post - 9" (3300709)
- BARBERELLA Pop & Lock POPPL5500 Black Tail Gate Lock of Full Handle Replacement with or without Backup Camera for 2005-2015 Tacoma (POPPL5500)
- BARBERELLA Pop & Lock POPPL5400 Full Handle Replacement with Bolt Codeable Tail Gate Lock Cylinder for 2005-2015 Tacoma; Balck (POPPL5400)
- BARBERELLA Pop & Lock POPPL1100 Manual Tailgate Lock for 1999-2006 Silverado; Sierra- Black (POPPL1100)
- BARBERELLA Pop & Lock POPPL8521 Power Tail Gate Lock with or without Camera for 2005-2015 Tacoma; Balck (POPPL8521)
- FAIRCHILD INDUSTRIES D3008 - 1987-1995 Jeep Wrangler Tailgate Seal (D3008)
- GEARED2GOLF Tailgate Handle for 2000-2006 Toyota Tundra (GE2110132)
- FAIRCHILD INDUSTRIES D4045 - 1984-2001 Jeep Cherokee Liftgate Seal On Body (D4045)
- Barberella Tailgate Nets