Shop All All Purpose Cleaners
Bar Keepers Friend
Powder Cleanser, Non-Aerosol Can, None, 12 PK
Mfr # 11514
Zoro # G208373101
product price: $53.99
/pk 12, $4.50/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Non-Aerosol Can
- Fragrance None
- Recommended Dilution Ready to Use
- Primary Chemical Glass Oxide, Oxalic Acid
- Container Size 21 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bar Keepers Friend
- MFR # 11514
- Zoro # G208373101
- UPC # 50071618115146
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 21 oz |
Details
Container Type | Non-Aerosol Can |
Fragrance | None |
Recommended Dilution | Ready to Use |
Item | Powder Cleanser |
Primary Chemical | Glass Oxide, Oxalic Acid |
Net Weight | 21 oz |
Nonflammable | Yes |
VOC Content | 0% |
Surfaces for Use On | Aluminum, Bronze, Glass, Stainless Steel |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
NSF Rating | A1, A3, A6 |
Rinse Required | Yes |
Cleaner Form | Powder |
Butyl Free | Yes |
Description
Powder Cleanser, All Purpose Cleaner, Surfaces for Use On Aluminum, Bronze, Glass, Stainless Steel, Non-Aerosol Can, 21 oz, Fragrance None, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Glass Oxide, Oxalic Acid, Powder, Standards Not Applicable, Butyl Free Yes, VOC Content 0 Percent, NSF Rating A1, A3, A6, Product Series Bar Keepers Friend, Rinse Required Yes, Nonflammable Yes, Net Weight 21 oz, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Brush, Broiler , Coarse, W/Hndl (SSGB-01 (W/FMP LOGO))
- TORK Matic Hand Towel Roll Dispenser Black H1 (TRK5510282)
- CLOROX Disinfecting Cleaning Wipes, Canister, Fresh, Green, 35 PK (CLO01593CT)
- BOARDWALK Cleaning Brushes, 14.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4420)
- BAR KEEPERS FRIEND Soft Cleanser, Bottle, Citrus, 6 PK (11624)
- BAR KEEPERS FRIEND 11624 26 oz. All Purpose Soft Cleanser (26211624)
- BAR KEEPERS FRIEND Spray and Foam Cleanser, Trigger Spray Bottle, Citrus, 6 PK (11727)
- LYSOL Clean & Fresh Multi-Surface Cleaner, 144 oz. Bottle, characteristic (88786)
- PROTOCHEM LABORATORIES All Natural Citrus All Purpose Cleaner, 18 oz., EA1 (PC-175B-1)
- MAX PRO Piggys BBQ, Grate Grill Cleaner, 19 oz. (PBGD-3637)
- MRS. MEYERS CLEAN DAY Mmcd Mlt-Sf Clnr Sp Lav (11441)
- Bar Keepers Friend All Purpose Cleaners