Shop All Two Way Radio Batteries
Banshee
Two Way Radio Battery
Mfr # QYT-BP279
Zoro # G510457377
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Radio Manufacturer Model Number F1000, F2000, F1000D, F2000D, F1000S, F2000T
- Compatible Radio Brand Icom
- Compatible Radio Series BP-279, BP-280, BP-280LI
- Compatible Radio Type Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # QYT-BP279
- Zoro # G510457377
- Country of Origin China
- Category Two Way Radio Batteries
Details
Compatible Radio Manufacturer Model Number | F1000, F2000, F1000D, F2000D, F1000S, F2000T |
Compatible Radio Brand | Icom |
Compatible Radio Series | BP-279, BP-280, BP-280LI |
Compatible Radio Type | Handheld |
Item | Radio Battery |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series BP-279, BP-280, BP-280LI, Compatible Radio Manufacturer Model Number F1000, F2000, F1000D, F2000D, F1000S, F2000T, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,600 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Aerosol Duster, Size 16 oz. (05185)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for NPP NP12-35Ah - 2 Pack (ML35-12MP2569155161105309)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24inLx3-1/2inH (G86TG2X2C)
- MIGHTY MAX BATTERY 12V 55AH INT Replacement Battery for Apex APX12-55 (MAX3944058)
- BANSHEE Battery, Lithium-Ion, Fits Hytera (QHB1502)
- BANSHEE PMNN4434AR Replacement Battery (PMNN4434A)
- ILC Replacement for Motorola Dlr1060 (DLR1060 MOTOROLA)
- ILC Replacement for Motorola Nntn8128a Battery (NNTN8128A BATTERY MOTOROLA)
- ILC Replacement for Icom Bp-232h Battery (BP-232H)
- ILC Replacement for Motorola Rmv2080 (RMV2080 MOTOROLA)
- ILC Replacement for Icom Bp-294 Battery (BP-294)
- Banshee Two Way Radios & Accessories