Shop All Two Way Radio Batteries
Banshee
Two Way Radio Battery
Mfr # QVB-FNB131
Zoro # G310457546
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Radio Brand Vertex Standard, Yaesu
- Compatible Radio Type Handheld
- Compatible Radio Manufacturer Model Number EVX-530, EVX-531, EVX-534, EVX-539, VX-228, VX-230, VX-231, VX-234, VX-260, VX-261, VX-264, VX-450
- Compatible Radio Series EVX-530
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # QVB-FNB131
- Zoro # G310457546
- Country of Origin China
- Category Two Way Radio Batteries
Details
Compatible Radio Brand | Vertex Standard, Yaesu |
Item | Radio Battery |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | EVX-530, EVX-531, EVX-534, EVX-539, VX-228, VX-230, VX-231, VX-234, VX-260, VX-261, VX-264, VX-450 |
Compatible Radio Series | EVX-530 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Vertex Standard, Yaesu, Compatible Radio Series EVX-530, Compatible Radio Manufacturer Model Number EVX-530, EVX-531, EVX-534, EVX-539, VX-228, VX-230, VX-231, VX-234, VX-260, VX-261, VX-264, VX-450, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,650 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Ultralast PDA-4LI Replacement Palm M500 Battery (PDA-4LI)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery for PowerStar PS12-22-212 (MAX3971098)
- ROCSTOR Cable Usb-C To Usb-C - Usb Type-C Male (Y10C139-B1)
- BATTERY CLERK AJC® APC Back-UPS CS 350, BK350, BK350i, BK350Ei 12V 8Ah UPS Battery (APC-BACK-UPS CS 350)
- BANSHEE Battery, Lithium-Ion, Fits Hytera (QHB1502)
- BANSHEE Two Way Radio Battery (QYT-BP279)
- BANSHEE PMNN4434AR Replacement Battery (PMNN4434A)
- ILC Replacement for Motorola Cp100 (CP100 MOTOROLA)
- MIGHTY MAX BATTERY ML-HNN9044 Replacement for Motorola HNN9056, HNN9056a - 2PK (MAX3458889)
- MOTOROLA IMPRES 2450 mAh Li-Ion Battery for XPR Series Portable Radios (PMNN4544)
- ILC Replacement for Sepura Stp8000 (STP8000 SEPURA)
- Banshee Two Way Radio Batteries