Shop All Two Way Radio Batteries
Banshee
Two Way Radio Battery
Mfr # KNB32IS
Zoro # G410457446
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Radio Manufacturer Model Number TK-2180, TK-3180, TK-5210, TK-5310
- Compatible Radio Series TK-2180, TK-3180, TK-5210, TK-5310
- Compatible Radio Type Handheld
- Compatible Radio Brand Kenwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banshee
- MFR # KNB32IS
- Zoro # G410457446
- Country of Origin China
- Category Two Way Radio Batteries
Details
Compatible Radio Manufacturer Model Number | TK-2180, TK-3180, TK-5210, TK-5310 |
Compatible Radio Series | TK-2180, TK-3180, TK-5210, TK-5310 |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Kenwood |
Item | Radio Battery |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series TK-2180, TK-3180, TK-5210, TK-5310, Compatible Radio Manufacturer Model Number TK-2180, TK-3180, TK-5210, TK-5310, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,700 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery For Kaddy E-Caddy Golf Cart (ML100-123)
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for Honda 1000cc GL1000 Gold Wing 1978 (Y50-N18L-A330)
- PROTECT COMPUTER PRODUCTS 12.1 Inch Screens Protector (D100-00)
- MOXA UnMgdGbitPoeSwtch w/4 Poe 10/100/1000Baset Prts, Eds-G205A-4Poe-1Gsfp-T (EDS-G205A-4PoE-1GSFP-T)
- BANSHEE PMNN4434AR Replacement Battery (PMNN4434A)
- BANSHEE Two Way Radio Battery (QYT-BP279)
- BANSHEE Battery, Lithium-Ion, Fits Hytera (QHB1502)
- MIGHTY MAX BATTERY 7.5V 600mAh Replaces Motorola Radius Two Way Radio Battery (MAX3459217)
- ILC Replacement for Motorola Rmm2050 (RMM2050 MOTOROLA)
- STANDARD HORIZON Standard Horizon SBR-13LI 1800mAh Li-Ion Battery Pack (SBR-13LI)
- ILC Replacement for HYT Bl2010 Battery (BL2010)
- Banshee Two Way Radio Batteries