Shop All Two Way Radio Batteries
Banshee
Two Way Radio Battery
Mfr # 4082LIXT
Zoro # G010457532
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Radio Brand Motorola
- Compatible Radio Manufacturer Model Number CP185, CP200, CP200-XLS, PMNN4080, PR400
- Compatible Radio Series CP185 ,CP200, PR400, PMNN4080, CP200-XLS
- Compatible Radio Type Handheld
- Battery Life 16 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # 4082LIXT
- Zoro # G010457532
- Country of Origin China
- Category Two Way Radio Batteries
Details
Compatible Radio Brand | Motorola |
Item | Radio Battery |
Compatible Radio Manufacturer Model Number | CP185, CP200, CP200-XLS, PMNN4080, PR400 |
Compatible Radio Series | CP185 ,CP200, PR400, PMNN4080, CP200-XLS |
Compatible Radio Type | Handheld |
Battery Life | 16 hr |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP185 ,CP200, PR400, PMNN4080, CP200-XLS, Compatible Radio Manufacturer Model Number CP185, CP200, CP200-XLS, PMNN4080, PR400, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,500 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black, Battery Life 16 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-track-exa-9 (RAM-TRACK-EXA-9 RAM MOUNTS)
- EXELL BATTERY 6, 12, AGM Chemistry (EB6120F1)
- BATTERY CLERK AJC® Panasonic LC-R0612P 6V 12Ah Sealed Lead Acid Battery (PANASONIC-LC-R0612P)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-101u-c (RAM-B-101U-C RAM MOUNTS)
- BANSHEE PMNN4434AR Replacement Battery (PMNN4434A)
- BANSHEE Battery, Lithium-Ion, Fits Hytera (QHB1502)
- BANSHEE Two Way Radio Battery (QYT-BP279)
- ILC Replacement for Icom Bp-232h Battery (BP-232H)
- ILC Replacement for Motorola Ntn8128a (NTN8128A MOTOROLA)
- MOTOROLA Radio Battery (PMNN4810)
- ILC Replacement for Kenwood Knb22n (KNB22N KENWOOD)
- Banshee Two Way Radios & Accessories