Shop All Two Way Radio Accessories
Banshee
Surveillance Kit, Black
Mfr # CH-E328P
Zoro # G0988473
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Acoustic Tube, Coil Cord
- Color Black
- Number of Wires 1
- For Use With Motorola HT Series Radios, Motorola HT1250 and GP Series Radios, Motorola HT1250 Series Radios, Motorola HT1250LS Series Radios, Motorola HT1550XLS Series Radios, Motorola HT750 Series Radios, Motorola MTX Series Radios, Motorola PMLN444, Motorola PMLN4443A, Motorola PMLN4443AB, Motorola PRO Series Radios, Motorola PTX Series Radios, Motorola PTX700 Series Radios, Motorola PTX760 Series Radios, Motorola PTX780 Series Radios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # CH-E328P
- Zoro # G0988473
- UPC # 00840894107818
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 4 ft |
Details
Material | Plastic |
Item | Earpiece |
Includes | Acoustic Tube, Coil Cord |
Color | Black |
Number of Wires | 1 |
For Use With | Motorola HT Series Radios, Motorola HT1250 and GP Series Radios, Motorola HT1250 Series Radios, Motorola HT1250LS Series Radios, Motorola HT1550XLS Series Radios, Motorola HT750 Series Radios, Motorola MTX Series Radios, Motorola PMLN444, Motorola PMLN4443A, Motorola PMLN4443AB, Motorola PRO Series Radios, Motorola PTX Series Radios, Motorola PTX700 Series Radios, Motorola PTX760 Series Radios, Motorola PTX780 Series Radios |
Push To Talk | Yes |
Volume Control | No |
Connector | Multi-Pin |
Features | Provides Clear Sound In Loud Areas, Push to Talk Function |
Product Type | Surveillance Kit |
Number of Ears | One |
Compatible Radio Manufacturer Model Number | HT1250, HT1250LS, HT1550XLS, HT750, PMLN444, PMLN4443A, PMLN4443AB, PTX700, PTX760, PTX780 |
Compatible Radio Brand | Motorola |
Number of Surveillance Kits Included | 1 |
Earpiece Style | Earbud |
Earpiece Color | Clear |
Earpiece Connection Type | Acoustic Tube |
Radio Connector Type | Multi Pin |
Compatible Radio Series | HT1250, HT1250LS, HT1550XLS, HT750, PTX700, PTX760, PTX780 |
Microphone Location | Shirt/Lapel |
Description
Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series HT1250, HT1250LS, HT1550XLS, HT750, PTX700, PTX760, PTX780, Compatible Radio Manufacturer Model Number HT1250, HT1250LS, HT1550XLS, HT750, PMLN444, PMLN4443A, PMLN4443AB, PTX700, PTX760, PTX780, Compatible Radio Grainger Model Number Not Applicable, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Surveillance Kits Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Replacement Belt Clip, For Talkman T2 (IDCL-VOCMULTI)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- NEXIQ TECHNOLOGIES Nexiq Technologies MPS-404032 Latching USB Cable (MPS-404032)
- FIRESTIK 3 ft. Flag Stick (F3-O)
- BANSHEE Battery, 7.5V (QYT-4497)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9141)
- BANSHEE Battery Pack, Fits Model SP50, 7.4V (9044A)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 3.6V (QMB5428)
- BANSHEE Battery, 7.2V (QYT-6308-2600)
- BANSHEE Battery Pack, Lithium-Ion, 7.2V (QIB-232)
- ACCESSORIES UNLIMITED Accessories Unlimited AUMH4-B Adhesive CB Microphone Clip (AUMH4-B)
- Banshee Two Way Radios & Accessories