Shop All Two Way Radio Accessories
Banshee
Speaker Microphone, Plastic, 2" L
Mfr # CH-T5428
Zoro # G5261118
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Radio Accessory
- Material Plastic
- Type Portable
- For Use With EM1000, EM1000R, EM1010TPR, EM1020R, FR50, FR60, FV200, FV200AA, FV200R, FV300, FV500, FV500AA, FV500R, FV600, FV700, FV750, FV800, MB140R, MC220R, MC225R, MD200TPR, Mfr. No. T270, MH230R, MJ270R, MR350R, MR355R, MR356R, MS350R, MS355R, MS356R, MT350R, MT352R, PMR446, SX500, SX600, SX620R, SX700, SX709R, SX750, SX800, SX900, SX920R, T280, T289, T4000, T4500, T4700, T4800, T4900, T5000, T5022, T5030R, T5100, T5146, T5200, T5300, T5320, T5400, T5410, T5412, T5420, T5422, T5428, T5432, T5500, T5512, T5522, T5530, T5532, T5550, T5600, T5620, T5700, T5710, T5720, T5725, T5800, T5820, T5822, T5900, T5920, T5950, T6000, T6100, T6200, T6210, T6212, T6220, T6222, T6250, T6300, T6310, T6312, T6320, T6322, T6400, T6412, T6500, T6500AA, T6510, T6512, T6530, T6550, T6552R, T6600, T6700, T6800, T6900, T7000, T7100, T7100R, T7150, T7150R, T7200, T7300, T7400, T7400AA, T7400R, T7450, T7450R, T7500, T7600, T7700, T7800, T8000, T8500, T8550, T9000, T9500, T9500R, T9500XLR, T9550, T9550XLR, T9580XLR, T9650, T9680, TKLR T3, TKLR T4, TLKR T5, TLKR T6, TLKR T7, TLKR T8, XTL446, XTR446
- Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # CH-T5428
- Zoro # G5261118
- UPC # 00810478035660
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Width (In.) | 2 in |
Height (In.) | 2 in |
Details
Sub-Category | Radio Accessory |
Item | Speaker Microphone |
Material | Plastic |
Type | Portable |
For Use With | EM1000, EM1000R, EM1010TPR, EM1020R, FR50, FR60, FV200, FV200AA, FV200R, FV300, FV500, FV500AA, FV500R, FV600, FV700, FV750, FV800, MB140R, MC220R, MC225R, MD200TPR, Mfr. No. T270, MH230R, MJ270R, MR350R, MR355R, MR356R, MS350R, MS355R, MS356R, MT350R, MT352R, PMR446, SX500, SX600, SX620R, SX700, SX709R, SX750, SX800, SX900, SX920R, T280, T289, T4000, T4500, T4700, T4800, T4900, T5000, T5022, T5030R, T5100, T5146, T5200, T5300, T5320, T5400, T5410, T5412, T5420, T5422, T5428, T5432, T5500, T5512, T5522, T5530, T5532, T5550, T5600, T5620, T5700, T5710, T5720, T5725, T5800, T5820, T5822, T5900, T5920, T5950, T6000, T6100, T6200, T6210, T6212, T6220, T6222, T6250, T6300, T6310, T6312, T6320, T6322, T6400, T6412, T6500, T6500AA, T6510, T6512, T6530, T6550, T6552R, T6600, T6700, T6800, T6900, T7000, T7100, T7100R, T7150, T7150R, T7200, T7300, T7400, T7400AA, T7400R, T7450, T7450R, T7500, T7600, T7700, T7800, T8000, T8500, T8550, T9000, T9500, T9500R, T9500XLR, T9550, T9550XLR, T9580XLR, T9650, T9680, TKLR T3, TKLR T4, TLKR T5, TLKR T6, TLKR T7, TLKR T8, XTL446, XTR446 |
Battery Pack Recharge Time (Hr.) | Charger Dependent |
Accessory Type | Speaker Microphone |
Description
Speaker Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Sit-Stand Desk Mount with K (MI-7996)
- BLACK BOX Displayport Adapter - 32 Awg, Displayport Male To Hdmi Female Convert (EVNDPHDMI-MF-R3)
- LINEAR Remote Antenna, For Linear Receivers (EXA-1000)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Jet Ski Honda AquaTrax JS800 Sea Doo WaveRunner (YTX20L-BS247)
- BANSHEE Speaker Microphone, Plastic, 2" L (CH-M-XPR3300)
- BANSHEE Battery Pack, Lithium Ion Battery, 7.4V (PMNN4077)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 3.6V (QMB5428)
- BANSHEE Battery Pack, Fits Model TRBO/XPR6500 (PMNN4066)
- BANSHEE Battery, Lithium-Ion, Fits Kenwood (QKB-33L)
- BANSHEE Battery, 7.2V (NTN4970)
- 3M PELTOR Headset, 26dB, Headband, Black, AA Batteries (HRXS221A-NA)
- Banshee Two Way Radios & Accessories