Shop All Two Way Radio Accessories
Banshee
Speaker Microphone, Audio Accessory, 4" L
Mfr # CH-300
Zoro # G6366809
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category External Speakers
- Material Plastic
- Type Audio Accessory
- For Use With CDM1250, CDM1550, CDM1550-LS, CDM1550LS Plus M10, CDM750, CM140, CM160, CM200, CM300, CM340, CM360, EM200, EM400, GM1100, GM1200, GM1280, GM140, GM160, GM2000, GM300, GM3188, GM338, GM340, GM350, GM360, GM3688, GM380, GM600, GM640, GM660, GM900, GM950, GR1125, GR1225, GR300, GR400, GR500, GTX Mobile, LCS2000, LTS2000, M100, M120, M1225, M130, M200, M400, MaraTrac, MaxTrac, MC2100, MC900, MCS2000, MCX1200, MCX2000, MCX600, MCX760, MCX780, PM400, PRO3100, PRO5100, PRO7100, SM120, SM50, Sportbase
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # CH-300
- Zoro # G6366809
- UPC # 00844199086861
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 4 in |
Height (In.) | 4 in |
Earpiece Jack Size | 3.5 mm |
Details
Sub-Category | External Speakers |
Item | Speaker Microphone |
Material | Plastic |
Type | Audio Accessory |
For Use With | CDM1250, CDM1550, CDM1550-LS, CDM1550LS Plus M10, CDM750, CM140, CM160, CM200, CM300, CM340, CM360, EM200, EM400, GM1100, GM1200, GM1280, GM140, GM160, GM2000, GM300, GM3188, GM338, GM340, GM350, GM360, GM3688, GM380, GM600, GM640, GM660, GM900, GM950, GR1125, GR1225, GR300, GR400, GR500, GTX Mobile, LCS2000, LTS2000, M100, M120, M1225, M130, M200, M400, MaraTrac, MaxTrac, MC2100, MC900, MCS2000, MCX1200, MCX2000, MCX600, MCX760, MCX780, PM400, PRO3100, PRO5100, PRO7100, SM120, SM50, Sportbase |
Push To Talk | Yes |
Accessory Type | Speaker Microphone |
Noise Prevention | Noise Cancelling |
Keypad Included | No |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | CDM1250, CDM1550, CDM1550-LS, CDM1550LS Plus M10, CDM750, CM140, CM160, CM200, CM300, CM340, CM360, EM200, EM400, GM1100, GM1200, GM1280, GM140, GM160, GM2000, GM300, GM3188, GM338, GM340, GM350, GM360, GM3688, GM380, GM600, GM640, GM660, GM900, GM950, GR1125, GR1225, GR300, GR400, GR500, GTX Mobile, LCS2000, LTS2000, M100, M120, M1225, M130, M200, M400, MaraTrac, MC2100, MC900, MCS2000, MCX1200, MCX2000, MCX600, MCX760, MCX780, PM400, PRO3100, PRO5100, PRO7100, SM120, SM50 |
Compatible Radio Series | CDM1250, CDM1550, CDM750, CM140, CM160, CM200, CM300, CM340, CM360, EM200, EM400, GM1100, GM1200, GM1280, GM140, GM160, GM2000, GM300, GM3188, GM338, GM340, GM350, GM360, GM3688, GM380, GM600, GM640, GM660, GM900, GM950, GTX, LCS 2000, LTS 2000, M10, M100, M120, M1225, M130, M200, M400, MaraTrac, MaxTrac, MC900, MCS2000, MCX1200, MCX2000, MCX600, MCX760, MCX780, PM400, PRO3100, PRO5100, PRO7100, SM50 |
Compatible Radio Type | Handheld |
Radio Connector Type | RJ45 |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 1.5V 3600Ah Zinc Air Alkaline Battery (EBZ-153600)
- ILC Replacement for Christie Cdxl-20sd replacement light bulb lamp (CDXL-20SD CHRISTIE)
- ILC Replacement for Norelco 3605x (3605X NORELCO)
- LG TV Remote Control For LG, AKB73275673 (AKB73275673)
- BANSHEE Surveillance Kit, Black (CH-EM2P)
- BANSHEE Bendix King KAA0120 AA Battery Clamshell (KAA0120)
- BANSHEE Battery Pack, Lithium Ion, 7.4V, 1800mAh (QMB4970-18)
- BANSHEE Battery Pack, Lithium Ion, 7.4V (QMB4497)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (MT-4025)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 7.2V (QKB-26-2100)
- MOTOROLA IMPRES Windporting RSM with Earjack (PMMN4025AL)
- Banshee Two Way Radios & Accessories