Shop All Two Way Radio Accessories
Banshee
Speaker Microphone, Audio Accessory, 4" L
Mfr # CH-27
Zoro # G6366845
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category External Speakers
- Material Plastic
- Type Audio Accessory
- For Use With Mfr. No. TK-208, TK-2100, TK-2101, TK-2102, TK-2107, TK-2118, TK-2130, TK-2131, TK-2160, TK-220, TK-2200, TK-2201, TK-2202, TK-2206, TK-2207, TK-240, TK-240D, TK-248, TK-249, TK-250, TK-253, TK-255, TK-260, TK-260G, TK-270, TK-270G, TK-272, TK-272G, TK-273, TK-273G, TK-278, TK-278G, TK-288, TK-308, TK-3100, TK-3101, TK-3102, TK-3107, TK-3118, TK-3130, TK-3131, TK-3160, TK-320, TK-3200, TK-3201, TK-3202, TK-3206, TK-3207, TK-340, TK-340D, TK-348, TK-349, TK-350, TK-353, TK-355, TK-360, TK-360G, TK-370, TK-370G, TK-372, TK-372G, TK-373, TK-373G, TK-378, TK-378G, TK-388, TK2170, TK3170
- Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # CH-27
- Zoro # G6366845
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 4 in |
Height (In.) | 4 in |
Details
Sub-Category | External Speakers |
Item | Speaker Microphone |
Material | Plastic |
Type | Audio Accessory |
For Use With | Mfr. No. TK-208, TK-2100, TK-2101, TK-2102, TK-2107, TK-2118, TK-2130, TK-2131, TK-2160, TK-220, TK-2200, TK-2201, TK-2202, TK-2206, TK-2207, TK-240, TK-240D, TK-248, TK-249, TK-250, TK-253, TK-255, TK-260, TK-260G, TK-270, TK-270G, TK-272, TK-272G, TK-273, TK-273G, TK-278, TK-278G, TK-288, TK-308, TK-3100, TK-3101, TK-3102, TK-3107, TK-3118, TK-3130, TK-3131, TK-3160, TK-320, TK-3200, TK-3201, TK-3202, TK-3206, TK-3207, TK-340, TK-340D, TK-348, TK-349, TK-350, TK-353, TK-355, TK-360, TK-360G, TK-370, TK-370G, TK-372, TK-372G, TK-373, TK-373G, TK-378, TK-378G, TK-388, TK2170, TK3170 |
Accessory Type | Speaker Microphone |
Description
Speaker Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM 64GB Premium SDXC Memory Card, UHS-I V10 U1 Class 10, To 90MB/s Read (44024)
- ILC Replacement for JBL Boombox Battery (BOOMBOX BATTERY JBL)
- BATTERY CLERK AJC® Light L1 6V 5Ah Emergency Light Battery (LIGHT-L1)
- ALLEN BRADLEY ALLEN BRADLEY 1606-XLE240E-3 (1606-XLE240E-3)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 7.2V (QKB-26-2100)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 3.6V (QMB5428)
- BANSHEE Battery Pack, Fits Motorola, 7.4V (PMNN4409)
- BANSHEE Battery Pack, Fits Model CP150/200, PR400 (QMB4851-15)
- BANSHEE Ear Loop Earpiece, Black (CH-EM2N)
- BANSHEE Battery Pack, Lithium Ion Battery, 7.4V (PMNN4077)
- BANSHEE Battery Pack, Fits Mfr. No. LXE MX7 (GLLXE-MX7)
- Banshee Two Way Radios & Accessories