Shop All Two Way Radio Accessories
Banshee
Speaker Microphone, 24" L, 2-1/2" W
Mfr # JD-3608
Zoro # G0960169
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With EM1000, EM1000R, FR50, FR60, FRS Hytera Series Radios, FV200, FV200AA, FV200R, FV300, FV500, FV500AA , FV500R, FV600, FV700, FV750, MC220R, MC225R, Mfr. No. T4800, MH230R and Spirit GT, MR350R, MR355R, PMR446, Spirit GT Plus, SX500, SX620R, SX700, SX709R, SX750, SX800, SX900, SX920R, T4900, T5000, T5100, T5146, T5200, T5300, T5320, T5400, T5410, T5412, T5420, T5422, T5500, T5500 ,T5550, T5512,T5522, T5532, T5600, T5620, T5700, T5710, T5720, T5725, T5800, T5820, T5900, T5920, T5950, T6200, T6210, T6220, T6222, T6250, T6300, T6310, T6320, T6400, T6500, T6510, T6550, T7100, T7150, T7200, T7400, T7450, T8500R, T9500XLR, T9550, Talkabout, TKLR T3/T4/T5/T7, XTL446, XTR446
- Length (In.) 24 in
- Height (In.) 2 in
- Width (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # JD-3608
- Zoro # G0960169
- UPC # 00840894120299
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 24 in |
Height (In.) | 2 in |
Width (In.) | 2 1/2 in |
Details
Material | Plastic |
Item | Speaker Microphone |
For Use With | EM1000, EM1000R, FR50, FR60, FRS Hytera Series Radios, FV200, FV200AA, FV200R, FV300, FV500, FV500AA , FV500R, FV600, FV700, FV750, MC220R, MC225R, Mfr. No. T4800, MH230R and Spirit GT, MR350R, MR355R, PMR446, Spirit GT Plus, SX500, SX620R, SX700, SX709R, SX750, SX800, SX900, SX920R, T4900, T5000, T5100, T5146, T5200, T5300, T5320, T5400, T5410, T5412, T5420, T5422, T5500, T5500 ,T5550, T5512,T5522, T5532, T5600, T5620, T5700, T5710, T5720, T5725, T5800, T5820, T5900, T5920, T5950, T6200, T6210, T6220, T6222, T6250, T6300, T6310, T6320, T6400, T6500, T6510, T6550, T7100, T7150, T7200, T7400, T7450, T8500R, T9500XLR, T9550, Talkabout, TKLR T3/T4/T5/T7, XTL446, XTR446 |
Description
Speaker Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries P-581 Large Button Telephone; White (P-581)
- ENERGIZER Coin Cell, 364, 1.5V (364BPZ)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Schiller America SP-1 Spirometer (ML1.3-12211787)
- ILC Replacement for Ultrafire Icr18650 (ICR18650 ULTRAFIRE)
- BANSHEE Battery Pack, Lithium Ion Battery, 7.4V (PMNN4077)
- BANSHEE Battery Pack, Fits Motorola, 7.5V (NTN4435)
- BANSHEE Black Clamshell, Clamshell, 4" L (BX-LAA0139-B)
- BANSHEE Battery Pack, Fits Model KNB26, Kenwood (QKB-26-2100)
- BANSHEE Battery Pack, Lithium-Ion, 7.2V (QIB-232)
- BANSHEE Battery Pack, NiMH, 7.4V, Fits Model CP185 (QMB4081)
- STANDARD HORIZON Standard Horizon Rubber Duck Antenna (CAT460)
- Banshee Two Way Radios & Accessories